Shop All Coveralls & Overalls
Nite Lite Outdoor Gear
Work Bib Overalls, Brown, Size 46 to 48x32
Mfr # NLHAB XXL TALL
Zoro # G3559805
product price: $98.49
/ea
Free Shipping & Returns
$98.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulated No
- Waterproof Yes
- Closure Type zipper
- Material Nylon
- Fabric Weight 7.4 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nite Lite Outdoor Gear
- MFR # NLHAB XXL TALL
- Zoro # G3559805
- Country of Origin Unknown
- Category Coveralls & Overalls
Dimensions
Fits Waist Size | 46 to 48 in |
Size | 2XL Tall |
Size (Max. Waist x Inseam) | 32 in |
Details
Insulated | No |
Waterproof | Yes |
Closure Type | zipper |
Material | Nylon |
Fabric Weight | 7.4 oz |
Color | Brown |
Gender | Men's |
Hammer Loop | No |
Inseam | 32 in |
Item | Waterproof Breathable Work Bib Overalls |
Lining Material | Nylon |
Includes | Full Leg Zippers, Heavy-duty Buckle Hardware, Reversible Main Zipper |
Includes Hammer Loop | No |
Description
Waterproof Breathable Work Bib Overalls, Gender Men's, Material Nylon, Fabric Weight 7.4 oz, Lining Material Nylon, Color Brown, Inseam 32 in, Size 2XL Tall, Includes Hammer Loop No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Caution Fall Protection Required Sign, 10 in Height, 14 in Width, Aluminum (C680AB)
- ANSELL TouchNTuff 92-600, Nitrile Exam Gloves, 4.9 mil Palm, Nitrile, Powder-Free, L, 100 PK, Green (92-600 L)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Khaki, 3XL (CEC2KH RG 56)
- CUT WARRIOR Hi-Vis Cut Resistant Impact Gloves (1 Pair), A5 Cut Level, Size XL (2895 (XL))
- BERNE Coverall, Standard, Unlined, 64R (C250)
- BERNE Youth Insulated Softstone Bib Coverall, Brown Duck - Large (BI38BDR440)
- POLAR PLUS Men's Insulated Coverall with Hood, 4XL, Navy, Nylon (22020-RXL4B)
- TRU-SPEC Flight Suit, M, 34" Inseam, Navy (2651)
- ZORO SELECT Coverall, Chest 48In., Blue (CT10PB RG 48)
- POLAR PLUS Heavy Duty Insulated Hooded Coverall, -50F 3X-Tall (22020NT)
- RED KAP 6B10Dn0 Indigo Denim Bib Overall (BD10DN 42 30)
- Nite Lite Outdoor Gear Coveralls & Overalls