Shop All Coveralls & Overalls
Nite Lite Outdoor Gear
Work Bib Overalls, Brown, Size 32 to 34x32
Mfr # NLHAB 3XL REG
Zoro # G3559787
product price: $76.29
/ea
Free Shipping & Returns
$76.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Closure Type zipper
- Fits Waist Size 32 to 34 in
- Material Nylon
- Color Brown
- Hammer Loop No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nite Lite Outdoor Gear
- MFR # NLHAB 3XL REG
- Zoro # G3559787
- Country of Origin Unknown
- Category Coveralls & Overalls
Dimensions
Fits Waist Size | 32 to 34 in |
Size | 3XL |
Size (Max. Waist x Inseam) | 32 in |
Details
Closure Type | zipper |
Material | Nylon |
Color | Brown |
Hammer Loop | No |
Inseam | 32 in |
Lining Material | Nylon |
Gender | Men's |
Item | Waterproof Breathable Work Bib Overalls |
Fabric Weight | 7.4 oz |
Includes | Full Leg Zippers, Heavy-duty Buckle Hardware, Reversible Main Zipper |
Includes Hammer Loop | No |
Description
Waterproof Breathable Work Bib Overalls, Gender Men's, Material Nylon, Fabric Weight 7.4 oz, Lining Material Nylon, Color Brown, Inseam 32 in, Size 3XL, Includes Hammer Loop No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Safety Glasses, Gray Anti-Scratch (LW212)
- CARHARTT Bib Overalls, 34" Waist Sz, 30" Inseam, Brn (102776-211-34x30)
- PIG Roof Leak Diverter, Clear, 21.63 lb. (TLS466-CL)
- NEW BALANCE Athletic Shoe, EE, 10, Blue, PR (MIDEVOLBL-10-2E)
- CARHARTT Bib Overalls, 42" Waist Sz, 32" Inseam, Blk (102776-001-42x32)
- CARHARTT Bib Overalls, 42" Waist Sz, 30" Inseam, Brn (102776-211-42x30)
- POLAR PLUS Insulated Heavy Duty Coverall, M-Tall (22013NT)
- GVS-RPB RPB Safety Heavy Duty Blast Suit, M (07-755-M)
- CARHARTT Bib Overalls, 30" Waist Sz, 32" Inseam, Brn (102776-211-30x32)
- CONDOR Coverall, Chest 48In., Navy (2KTG6)
- ANSELL Coverall, 2XL, Red, Polyester (66-667)
- Nite Lite Outdoor Gear Coveralls & Overalls