Shop All Tie Down Hardware
Nite Ize
Utility Strap, Black, 24 inches
Mfr # USL24-01-R3
Zoro # G906134141
product price: $8.99
/ea
Sold in multiples of 4 for $35.96
$35.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Color Black
- Length 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nite Ize
- MFR # USL24-01-R3
- Zoro # G906134141
- UPC # 094664052130
- Country of Origin China
- Category Tie Down Hardware
Dimensions
Length | 24 in |
Details
Item | GEARPRO™ UTILITY STRAP |
Material | Rubber |
Color | Black |
Description
Utility Strap,Black,24 inches
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERVICE CASTER 3 Inch Semi Steel Wheel Swivel Top Plate Caster with Total Lock Brake SCC (SCC-TTL20S314-SSS)
- DAYTON Pushbutton Housing Right (EW-23)
- STARKE Pendant Cable, 3 Wire & Ground, Internal Strain Relief, 25' (SPCI03-25)
- DAYTON Mold-On Rubber Wheel, 10 (MH34D64501G)
- NITE IZE Carabiner Clip, 3-1/2 In., Plastic, Black (SBP4-03-01BG)
- NITE IZE 4.4" L, Stainless Steel, Silver (SB5-03-11)
- NITE IZE Carabiner Clip, 1-31/32 in., Silver (LSB2-11-R3)
- NITE IZE 2.8" L, Aluminum, Black (C9L-02-01)
- NITE IZE Cord Tightener, 4 Pack (NCJ-01-4R3)
- NITE IZE Carabiner Clip, 3-1/2 In., Steel, Black (SB234-03-01)
- US CARGO CONTROL Cam Buckle for 2" Webbing (CAM3)
- Nite Ize Tie Down Hardware