Shop All Cases and Totes
This Product is Discontinued
Nite Ize
Universal Tall Phone Case, Black (Discontinued)
Mfr # CCCT-03-01
Zoro # G3726046
This Product is Discontinued
Key Features
- Color Black
- Material Nylon
- Fits Brand Apple, Other Mobile Devices, Samsung
- Width 3-1/8"
- Depth 5-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nite Ize
- MFR # CCCT-03-01
- Zoro # G3726046
- UPC # 094664017788
- Country of Origin China
- Category Cases and Totes
Dimensions
Width | 3-1/8" |
Depth | 5-3/4" |
Height | 2-1/3" |
Details
Item | Universal Phone Case |
Color | Black |
Material | Nylon |
Fits Brand | Apple, Other Mobile Devices, Samsung |
Features | External Case Dimensions 3-1/8 in x 5-3/4 in x 2-1/3 in ; Fits Belts Up To 2-3/8 in |
Fits Belts Up To | 2 3/8 in |
Number of Pockets | 1 |
Accessory Type | Universal Phone Case |
Closure Type | Hook & Loop Fastener |
Description
Universal Phone Case, Features External Case Dimensions 3-1/8 in x 5-3/4 in x 2-1/3 in ; Fits Belts Up To 2-3/8 in, Color Black, Material Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.