Shop All Cases and Totes
This Product is Discontinued
Nite Ize
Universal Sideways Phone Case, Black (Discontinued)
Mfr # CCSL-03-01
Zoro # G3646063
This Product is Discontinued
Key Features
- Color Black
- Material Nylon
- Width 3"
- Depth 1-3/4"
- Fits Belts Up To 2 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nite Ize
- MFR # CCSL-03-01
- Zoro # G3646063
- UPC # 094664017795
- Country of Origin China
- Category Cases and Totes
Dimensions
Width | 3" |
Depth | 1-3/4" |
Height | 5-1/2" |
Details
Item | Universal Phone Case |
Color | Black |
Material | Nylon |
Fits Belts Up To | 2 3/16 in |
Number of Pockets | 1 |
Accessory Type | Universal Phone Case |
Description
Universal Phone Case, Color Black, Material Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.