Shop All Cases and Totes
Nite Ize
Universal Cell Phone Case, Nylon, Elastic
Mfr # CCS2L-01-R3
Zoro # G1993960
$15.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Plastic
- Fits Brand Various Electronic Devices
- Fits Model Universal
- Features Interior Pocket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nite Ize
- MFR # CCS2L-01-R3
- Zoro # G1993960
- UPC # 094664034754
- Country of Origin Cambodia
- Category Cases and Totes
Dimensions
Overall Width | 3 1/2 in |
Overall Depth | 1 7/8 in |
Overall Height | 6 5/8 in |
Details
Item | Cell Phone Case |
Color | Black |
Material | Plastic |
Fits Brand | Various Electronic Devices |
Fits Model | Universal |
Features | Interior Pocket |
Includes | Holster |
Accessory Type | Cell Phone Case |
Compatible with Series | Universal |
For Use With | Cell Phone |
Product Type | Clip Case |
Attachment Type | Clip |
Compatible with Brand | Universal |
Closure Mechanism | Hook and Loop |
Compatible with Manufacturer Model Number | Universal |
Resistance Properties | Weather Resistant |
Compatible Manufacturer Part Number | Universal |
Compatible Manufacturer Model Number | Universal |
For Use with Mfr. Model Number | Universal |
For Use With Mfr. Model Number | Universal |
Description
Cell Phone Case, For Use With Cell Phone, Product Type Clip Case, Compatible with Brand Universal, Compatible with Manufacturer Model Number Universal, Features Interior Pocket, Color Black, Includes Holster, Material Plastic, Compatible with Series Universal, Compatible with Grainger Part Number Not Applicable, Resistance Properties Weather Resistant, Attachment Type Clip, Closure Mechanism Hook and Loop, Overall Depth 1 7/8 in, Overall Height 6 5/8 in, Overall Width 3 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Corrugated Boxes, 15" x 10" x 4", Kraft, 25/Bundle (22XK66)
- SCOTCH Packaging Tape, Heavy Duty, Clear, PK36 (3850-CS36)
- ADVANTUS Binder Pouch for Pencil, Black (AVT-67024)
- UNITED VISUAL PRODUCTS Enclosed Bulletin Board 42"x26", Tack (UVSD4226-WOODGRN)
- NITE IZE Cell Phone Car Mount Kit, Black (STFWK-01-R8)
- NITE IZE Universal Cell Phone Holster, Vertical, Black (CCFXL-01-R3)
- NITE IZE Armband, Black (HPAT-01-R7)
- NITE IZE Universal Horizontal Cell Phone Holster (CCSFXL-01-R3)
- NITE IZE Phone Hip Clip, Stainless Steel (NBC-03-11)
- NITE IZE Cell Phone Holder, Black (HSHSXL-01-R3)
- CASE LOGIC 17" Laptop Messenger, 3 3/8 x 17 3/4 x 13 3/4, Black (3201140)
- Nite Ize Cases and Totes