Shop All Cases and Totes
This Product is Discontinued
Nite Ize
Universal Cell Phone Case, Black, Leather (Discontinued)
Mfr # EHL2L-17-R3
Zoro # G1993951
This Product is Discontinued
Key Features
- Color Black
- Material Leather, Nylon
- Fits Brand Various Electronic Devices
- Fits Model Universal
- Features External Case Dimensions 1-13/32 in W x 3-13/64 in H x 6-13/32 in D; Fits Belts Up To 2-3/8 in, Hook-and-Loop Closure
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nite Ize
- MFR # EHL2L-17-R3
- Zoro # G1993951
- UPC # 094664034686
- Country of Origin China
- Category Cases and Totes
Details
Item | Cell Phone Case |
Color | Black |
Material | Leather, Nylon |
Fits Brand | Various Electronic Devices |
Fits Model | Universal |
Features | External Case Dimensions 1-13/32 in W x 3-13/64 in H x 6-13/32 in D; Fits Belts Up To 2-3/8 in, Hook-and-Loop Closure |
Accessory Type | Cell Phone Case |
Description
Cell Phone Case, Features External Case Dimensions 1-13/32 in W x 3-13/64 in H x 6-13/32 in D; Fits Belts Up To 2-3/8 in, Hook-and-Loop Closure, Color Black, Material Leather, Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.