Shop All Twist Ties
Nite Ize
Twist Ties, Rubber, 64 in L, 0.65 in W
Mfr # GTM64-33-R6
Zoro # G8274387
product price: $12.14
/ea
$12.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber, Steel
- Width 5/8 in
- Length 64 in
- Color Neon Yellow
- Cover Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nite Ize
- MFR # GTM64-33-R6
- Zoro # G8274387
- UPC # 094664040113
- Country of Origin United States
- Category Twist Ties
Dimensions
Width | 5/8 in |
Length | 64 in |
Nominal Length | 64 in |
Diameter | 15.9 mm |
Max. Bundle Dia. | Variable |
Details
Item | Gear Tie |
Material | Rubber, Steel |
Color | Neon Yellow |
Cover Material | Rubber |
Product Form | Tie |
Core Material | Wire |
Package Configuration | Carded |
Temp. Range | -30 Degrees F to 170 Degrees F |
Max. Temp. Rating | 170 Degrees F |
Includes | (2) Gear Ties |
Min. Temp. Rating | -30 Degrees F |
Cable Tie Properties | UV Light Resistant |
Description
Gear Tie, Color Neon Yellow, Nominal Length 64 in, Diameter 15.9 mm, Material Rubber, Steel, Includes (2) Gear Ties, Cable Tie Properties UV Light Resistant, Temp. Range -30 Degrees F to 170 Degrees F, Max. Bundle Dia. Variable, Max. Temp. Rating 170 Degrees F, Min. Temp. Rating -30 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARPIE Markers, Retractable, Ultra Fine, 12BX, Black PK (SAN1735801BX)
- AVERY DENNISON 1" Slant Ring Binder 11 x 17" (77711)
- ASTROBRIGHTS Paper, Astrobrt, 24#, Rntry Rd Pk (WAU22551)
- AZAR DISPLAYS Small Dry Erase White Board (300228)
- NITE IZE Twist Ties, Rubber, 18"L, 1/2"W, PK2 (GLS18-01-2R3)
- NITE IZE Twist Ties, Rubber, 18 in L, 1/2 in W, PK2 (GLS18-31-2R3)
- NITE IZE Twist Ties, Rubber, 3"L, 3/10"W, PK24 (GTPP3-A1-R8)
- NITE IZE Twist Ties, Rubber, 24 in L, 1 in W, PK2 (GLL24-01-2R3)
- NITE IZE Twist Ties, Rubber, 24 in L, 1 in W (GLL24-31-2R3)
- NITE IZE Twist Ties, Rubber, 64 in L, 0.65 in W (GTM64-31-R6)
- ZORO SELECT 4" Wire In Plastic Twist Ties, Pk10000 (5CRN4)
- Nite Ize Shipping & Packing Bags