Shop All Twist Ties
Nite Ize
Twist Ties, Rubber, 24 in L, 1 in W
Mfr # GLL24-31-2R3
Zoro # G8272944
product price: $7.64
/ea
$7.64
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Rubber, Steel
- Width 1 in
- Length 24 in
- Color Bright Orange
- Product Form Tie
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nite Ize
- MFR # GLL24-31-2R3
- Zoro # G8272944
- UPC # 094664032873
- Country of Origin United States
- Category Twist Ties
Dimensions
Width | 1 in |
Length | 24 in |
Nominal Length | 24 in |
Diameter | 25.4 mm |
Max. Bundle Dia. | Variable |
Details
Item | Loopable Gear Tie |
Material | Rubber, Steel |
Color | Bright Orange |
Product Form | Tie |
Cover Material | Rubber |
Package Configuration | Carded |
Core Material | Wire |
Temp. Range | -30 Degrees F to 170 Degrees F |
Min. Temp. Rating | -30 Degrees F |
Max. Temp. Rating | 170 Degrees F |
Cable Tie Properties | UV Light Resistant |
Includes | (2) Gear Ties |
Description
Loopable Gear Tie, Color Bright Orange, Nominal Length 24 in, Diameter 25.4 mm, Material Rubber, Steel, Includes (2) Gear Ties, Cable Tie Properties UV Light Resistant, Temp. Range -30 Degrees F to 170 Degrees F, Max. Bundle Dia. Variable, Max. Temp. Rating 170 Degrees F, Min. Temp. Rating -30 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCO Acco® Binder Clips, Small, 3/4" Width, 5/16" Capacity, Black/Silver, 12/Dozen (72020)
- TAPECASE Inventory Control Label Orange, Counted, Pk1000 (16U828)
- BAND-IT Bandit Buckles Earlokt Style, PK100 (C25699)
- PENDAFLEX Steel Hanging File Folder Frame (PFX450)
- NITE IZE Twist Ties, Rubber, 18 in L, 1/2 in W, PK2 (GLS18-31-2R3)
- NITE IZE Twist Ties, Rubber, 3"L, 3/10"W, PK24 (GTPP3-A1-R8)
- NITE IZE Twist Ties, Rubber, 12 in L, 1/2 in W, PK2 (GLS12-31-2R3)
- NITE IZE Twist Ties, Rubber, 12 in L, 1/2 in W, PK2 (GLS12-01-2R3)
- NITE IZE Twist Ties, Rubber, 18"L, 1/2"W, PK2 (GLS18-01-2R3)
- NITE IZE Twist Ties, Rubber, 24 in L, 1 in W, PK2 (GLL24-01-2R3)
- ZORO SELECT 6" Wire In Plastic Twist Ties, Pk10000 (5CRP5)
- Nite Ize Twist Ties