Shop All Twist Ties
Nite Ize
Twist Ties, Rubber, 18 in L, 1/2 in W, PK2
Mfr # GLS18-31-2R3
Zoro # G8276399
product price: $7.19
/pk 2, $3.60/ea
$7.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber, Steel
- Width 1/2 in
- Length 18 in
- Color Bright Orange
- Package Configuration Carded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nite Ize
- MFR # GLS18-31-2R3
- Zoro # G8276399
- UPC # 094664046245
- Country of Origin United States
- Category Twist Ties
Dimensions
Width | 1/2 in |
Length | 18 in |
Max. Bundle Dia. | Variable |
Nominal Length | 18 in |
Diameter | 12.7 mm |
Details
Item | Loopable Gear Tie |
Material | Rubber, Steel |
Color | Bright Orange |
Package Configuration | Carded |
Cover Material | Rubber |
Product Form | Tie |
Core Material | Wire |
Temp. Range | -30 Degrees F to 170 Degrees F |
Min. Temp. Rating | -30 Degrees F |
Cable Tie Properties | UV Light Resistant |
Includes | (2) Gear Ties |
Max. Temp. Rating | 170 Degrees F |
Description
Loopable Gear Tie, Color Bright Orange, Nominal Length 18 in, Diameter 12.7 mm, Material Rubber, Steel, Includes (2) Gear Ties, Cable Tie Properties UV Light Resistant, Temp. Range -30 Degrees F to 170 Degrees F, Max. Bundle Dia. Variable, Max. Temp. Rating 170 Degrees F, Min. Temp. Rating -30 Degrees F, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROYLCO Giant Paper Kids, 18in x 35in, PK24 (R75401)
- ELITE IMAGE Elite Image Laser Toner Cartridge (ELI75883)
- BROTHER Adhesive TZ Tape (R) Cartridge 0.70"x26-1/5ft., Black/Green (TZe741)
- PACON Easel Pad, 17 x 20, White, PK4 (PMMK11200)
- NITE IZE Twist Ties, Rubber, 18"L, 1/2"W, PK2 (GLS18-01-2R3)
- NITE IZE Twist Ties, Rubber, 32 in L, 3/10 in W (GTPP32-A1-R8)
- NITE IZE Twist Ties, Rubber, 3"L, 3/10"W, PK24 (GTPP3-A1-R8)
- NITE IZE Twist Ties, Rubber, 24 in L, 1 in W (GLL24-31-2R3)
- NITE IZE Twist Ties, Rubber, 64 in L, 0.65 in W (GTM64-31-R6)
- NITE IZE Twist Ties, Rubber, 12 in L, 1/2 in W, PK2 (GLS12-31-2R3)
- PARTNERS BRAND Plastic Twist Ties, 6" x 5/32", Blue, 2000/Case (PLT6B)
- Nite Ize Twist Ties