Shop All Ratchet Tie Downs
Nite Ize
Tie-Down Strap, 6 ft. L, 1" W
Mfr # CJWR6-09-R6
Zoro # G6638068
product price: $11.24
/ea
$11.24
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cargo Tie Down Adjustment Cam Buckle
- Cargo Tie Down Length 6 ft
- Cargo Tie Down Width 1 in
- Working Load Limit 700 lb
- Breaking Strength 2,100 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nite Ize
- MFR # CJWR6-09-R6
- Zoro # G6638068
- UPC # 094664038790
- Country of Origin China
- Category Ratchet Tie Downs
Dimensions
Cargo Tie Down Length | 6 ft |
Cargo Tie Down Width | 1 in |
Manufacturers Warranty Length | 1 Year |
Strap Width | 1" |
Strap Length | 6 ft. |
Overall Length | 6 ft |
Overall Width | 1 in |
Fixed End Length | 2 3/16 in |
Description
Tie Down Strap, Working Load Limit 700 lb, Color Black, End Type Endless, Tensile Strength 2,100 lb/in, Tie Down Material Polypropylene, Overall Width 1 in, Reinforcement Properties General Purpose, Fixed End Length 2 3/16 in, Overall Length 6 ft, Standards Not Applicable, Adjustment Type Cam Buckle, Manufacturers Warranty Length 1 Year, End Material Zinc, Product Type Tie Down Strap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BARON Clevis Slip Hook (331-516)
- COSCO Cosco® Folding 3 Step Stool Ladder, Type 1A (11839GGO)
- ZORO SELECT Wagon Truck, Lip Edge, 36x72, Cap 3000 Lb (26Y474)
- ROADPRO Heavy Duty Bands, 7 " Size, Rubber, PK5 (RP7BAND)
- NITE IZE Tie Down Strap, 12 ft, 2 Pack (CJWR12-09-2R6)
- NITE IZE Tie-Down Strap, 18 ft. L, 1" W (CJWR18-09-R6)
- NITE IZE Tie Down Strap, 2 Pack, 6 ft (CJWR6-09-2R6)
- NITE IZE Tie-Down Strap, 12 ft. L, 1" W (CJWR12-09-R6)
- US CARGO CONTROL 96" L-Track - Aluminum (AT96AL)
- US CARGO CONTROL Cluster Hook Assembly w/ D-Ring (CH18DR)
- PRIME-LINE 27 in. Window Block and Tackle Sash Balance Single Pack (FA 2630)
- Nite Ize Tie Downs