Shop All Ratchet Tie Downs
Nite Ize
Tie-Down Strap, 18 ft. L, 1" W
Mfr # CJWR18-09-R6
Zoro # G6638110
product price: $16.64
/ea
$16.64
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cargo Tie Down Adjustment Cam Buckle
- Cargo Tie Down Length 18 ft
- Cargo Tie Down Width 1 in
- Working Load Limit 700 lb
- Breaking Strength 2,100 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nite Ize
- MFR # CJWR18-09-R6
- Zoro # G6638110
- UPC # 094664038783
- Country of Origin China
- Category Ratchet Tie Downs
Dimensions
Cargo Tie Down Length | 18 ft |
Cargo Tie Down Width | 1 in |
Manufacturers Warranty Length | 1 Year |
Strap Length | 18 ft. |
Strap Width | 1" |
Overall Length | 18 ft |
Overall Width | 1 in |
Fixed End Length | 2 3/16 in |
Description
Tie Down Strap, Working Load Limit 700 lb, Color Black, End Type Endless, Tensile Strength 2,100 lb/in, Tie Down Material Polypropylene, Overall Width 1 in, Reinforcement Properties General Purpose, Fixed End Length 2 3/16 in, Overall Length 18 ft, Standards Not Applicable, Adjustment Type Cam Buckle, Manufacturers Warranty Length 1 Year, End Material Zinc, Product Type Tie Down Strap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESCO Stair Climbing Hand Truck (274101)
- VESTIL Fork Rear Spacer, 5" Width, PR (FRS-5-12)
- WESCO Series 656 Greenline Hand Truck, 656Z8 (210334)
- ZORO SELECT Rope, Nylon, 1/2in Dia, 600 ft. (430160-WHT-00600-05127)
- NITE IZE Tie-Down Strap, 6 ft. L, 1" W (CJWR6-09-R6)
- NITE IZE Tie-Down Strap, 12 ft. L, 1" W (CJWR12-09-R6)
- NITE IZE Tie Down Strap, 2 Pack, 6 ft (CJWR6-09-2R6)
- NITE IZE Tie Down Strap, 12 ft, 2 Pack (CJWR12-09-2R6)
- KLEIN TOOLS Web-Strap Hoist Deluxe with Removable Handle (KN1600PEX)
- US CARGO CONTROL 5/16" - 3/8" Recoil-less Cam Action Lever Binder (CB140-RB-6600)
- KINEDYNE Tie-Down Strap, Blue, 2505 lb., 20 ft. (712081PKGRA)
- Nite Ize Ratchet Tie Downs