Shop All Tablet Accessories
This Product is Discontinued
Nite Ize
Tablet Wall Mount, Silver (Discontinued)
Mfr # STWK-11-R8
Zoro # G6389260
This Product is Discontinued
Key Features
- Material Stainless Steel
- Color Silver
- Includes Drywall Anchor, Screw, Tablet Socket with Adhesive Backing
- Features Magnetic Connection, Tilt and Swivel Adjustments
- Product Type Adjustable Mount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nite Ize
- MFR # STWK-11-R8
- Zoro # G6389260
- UPC # 094664038936
- Country of Origin China
- Category Tablet Accessories
Details
Item - Tablet Cases and Holders | Adjustable Mount |
Material | Stainless Steel |
Item | Adjustable Mount |
Color | Silver |
Tablet Cases, Holders, Screen Protectors - Item | Adjustable Mount |
Includes | Drywall Anchor, Screw, Tablet Socket with Adhesive Backing |
Features | Magnetic Connection, Tilt and Swivel Adjustments |
Product Type | Adjustable Mount |
Mount Mechanism | Magnetic Pedestal |
Description
Tablet Wall Mount,Silver
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.