Shop All Tablet Accessories
This Product is Discontinued
Nite Ize
Stylus Pen, Universal, 4-19/64in.L, Smoke (Discontinued)
Mfr # IMPC-06-R7
Zoro # G0464016
This Product is Discontinued
Key Features
- Length 4 19/64 in
- Touchscreen Compatibility Universal
- Barrel Color Smoke
- Includes Pen, S-Biner Clip
- Diameter 29/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nite Ize
- MFR # IMPC-06-R7
- Zoro # G0464016
- UPC # 094664032354
- Country of Origin China
- Category Tablet Accessories
Dimensions
Length | 4 19/64 in |
Diameter | 29/64 in |
Overall Length | 4 1/4 in |
Barrel Diameter | 7/16 in |
Details
Touchscreen Compatibility | Universal |
Item | Stylus Pen |
Barrel Color | Smoke |
Includes | Pen, S-Biner Clip |
Barrel Material | Plastic |
Product Type | Stylus Pen |
Compatible Operating System | Universal |
Description
Stylus Pen, Touchscreen Compatibility Universal, Barrel Material Plastic, Barrel Color Smoke, Length 4-19/64 In., Diameter 29/64 In., Includes S-Biner Clip and Pen
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.