Nite Ize

Steelie Dash Ball, Stainless Steel


product price: $19.15
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Fits Model Universal
  • Material Aluminum, Steel
  • Fits Brand Various Electronic Devices
  • Accessory Type Steelie Dash Ball
  • Features 360 Degrees Rotation, Premium Steel Ball with Machined Aluminum Base
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Details

Fits Model Universal
Material Aluminum, Steel
Fits Brand Various Electronic Devices
Item Steelie Dash Ball
Accessory Type Steelie Dash Ball
Features 360 Degrees Rotation, Premium Steel Ball with Machined Aluminum Base
Application Mobile Phone
Includes Dash Mount, 3M(R) VHB Adhesive
For Use With Mobile Devices
Color Black, Silver
Product Type Steelie Dash Mount
Resistance Properties Impact Resistant
Compatible with Series Universal
Compatible with Brand Universal

Description

Steelie Dash Ball, Product Type Steelie Dash Mount, Compatible with Brand Universal, Compatible with Manufacturer Model Number Not Applicable, Features 360 Degrees Rotation, Premium Steel Ball with Machined Aluminum Base, Color Black, Silver, Includes Dash Mount, 3M(R) VHB Adhesive, For Use With Mobile Devices, Material Aluminum, Steel, Compatible with Series Universal, Resistance Properties Impact Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.