Shop All Device Holders & Mounts
Nite Ize
Steelie Car Mount Kit, Mobile Holder
Mfr # STCK-11-R8
Zoro # G5364651
product price: $33.74
/ea
$33.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Replacement 3M(R) VHB(R) Adhesive Pad, Alcohol Prep Pad, Dash Mount, Magnetic Phone Socket
- Color Black, Silver
- Material Aluminum, Metal, Silicone
- Accessory Type Steelie Car Mount Kit
- For Use With Mobile Devices
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nite Ize
- MFR # STCK-11-R8
- Zoro # G5364651
- UPC # 094664027312
- Country of Origin China
- Category Device Holders & Mounts
Details
Includes | Replacement 3M(R) VHB(R) Adhesive Pad, Alcohol Prep Pad, Dash Mount, Magnetic Phone Socket |
Item | Steelie Car Mount Kit |
Color | Black, Silver |
Material | Aluminum, Metal, Silicone |
Accessory Type | Steelie Car Mount Kit |
For Use With | Mobile Devices |
Type | Mobile Holder |
Features | Easy Rotation, Phone-Safe Magnet, Quick Attachment, Unlimited Viewing Angles |
Application | Tablet PC, Smartphone |
Product Type | Dash Kit |
Compatible with Series | Universal |
Resistance Properties | Impact Resistant |
Compatible with Brand | Universal |
Description
Steelie Car Mount Kit, Product Type Dash Kit, Compatible with Brand Universal, For Use With Mfr. Model Number Not Applicable, Features Easy Rotation, Phone-Safe Magnet, Quick Attachment, Unlimited Viewing Angles, Color Black, Silver, Includes Replacement 3M(R) VHB(R) Adhesive Pad, Alcohol Prep Pad, Dash Mount, Magnetic Phone Socket, For Use With Mobile Devices, Material Aluminum, Metal, Silicone, Compatible with Series Universal, Resistance Properties Impact Resistant
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WAI GLOBAL NEW MASS AIR FLOW SENSOR, MAF10117T (MAF10117T)
- FLOWMASTER SUPER 44 SERIES MUFFLER, 2.25in IN (C) / OUT (C), 4in X 9.75in X 13in (942445)
- MIDWEST FASTENER 5/16"-18 x 5" Zinc Plated Steel Coarse Thread J-Bolt 10PK (52295)
- OTC Bottle Jack, 20 tons Lifting Capacity (5213TA)
- NITE IZE Steelie Magnet, Universal, Neodymium (STSM-11-R7)
- NITE IZE Car Vent Mount Kit, Black, Steel (STFK-01-R8)
- NITE IZE Car Vent Mount Kit, Universal, Magnet (STVK-11-R8)
- POWER UP! MagPal Windshield Mount (191-05830)
- BRACKETRON AutoGrip Vent Mount (BT19992)
- EXTREME MAX Extreme Max 3005.4155 Universal Rail-Mount Drink Holder (3005.4155)
- VIRTUAL Large Phone Mount Adjustable Motorcycle & Bicycle (VI621314)
- Nite Ize Automotive Interior Accessories