Shop All Tie Down Hardware
Nite Ize
Rope Tightener, Black, Aluminum
Mfr # NCJSA-29-R3
Zoro # G8601083
product price: $13.55
/ea
$13.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Working Load Limit 100 lb
- Material Aluminum
- Includes 10 ft Coyote Paracord
- Color Black
- Size 1 19/64 in x 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nite Ize
- MFR # NCJSA-29-R3
- Zoro # G8601083
- UPC # 094664048775
- Country of Origin China
- Category Tie Down Hardware
Dimensions
Size | 1 19/64 in x 2 1/2 in |
Overall Length | 2 1/2 in |
Overall Width | 1 5/16 in |
Compatible Rope Diameter | 3/16 in |
Details
Item | Rope Tightener |
Working Load Limit | 100 lb |
Material | Aluminum |
Includes | 10 ft Coyote Paracord |
Color | Black |
Accessory Type | Rope Tightener |
Description
Rope Tightener, Color Black, Compatible Rope Diameter 3/16 in, Includes 10 ft Coyote Paracord, Material Aluminum, Overall Length 2 1/2 in, Product Type Rope Tightener, Working Load Limit 100 lb, Overall Width 1 5/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Pipe Stake Truck, 6-Wheel, 48x30 (NBP6W30486PY)
- MAASDAM Rope with Hook, 1/2" x 20 ft. (3973)
- CM Adjusting Collar, 1 Ton (32661)
- WESCO Drum Truck, Deluxe Series, 15BTW (240002)
- NITE IZE Rope Tightener, 1-19/64 in. x 2-1/2 in. (NCJSA-01-R3)
- NITE IZE Carabiner Clip, 3-35/64 in., Silver (LSB4-11-R3)
- NITE IZE 1.8" L, Aluminum, Black (C9S-02-01)
- NITE IZE Locking Carabiner Clip, Black, 1-3/32 in (CSL2-01-R6)
- NITE IZE Utility Strap, Black, 24 inches (USL24-01-R3)
- NITE IZE Carabiner Clip, 3-1/2 In., Plastic, Black (SBP4-03-01BG)
- BULK-STRAP Anchor Plate, 1-1/2 to 2In, Nickl Pltd, PK5 (AP15-2)
- Nite Ize Tie Downs