Shop All Hand Ratchets
Nite Ize
Ratchet Key Tool
Mfr # KMTRT-11-R3
Zoro # G006129696
product price: $14.95
/ea
Sold in multiples of 4 for $59.80
$59.80
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nite Ize
- MFR # KMTRT-11-R3
- Zoro # G006129696
- UPC # 094664051225
- Country of Origin China
- Category Hand Ratchets
Details
Item | DOOHICKEY® RATCHET KEY TOOL |
Material | Stainless Steel |
Color | Silver |
Description
Ratchet Key Tool
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATA Curved Jaw Locking Pliers 7in (ST70621ME)
- MILWAUKEE TOOL Flexible Straight Auger for 7/8 in. Sectional Cable (48-53-3829)
- VIM PRODUCTS VIM Tools T40 Torx 8 in. Long from V458L Set (V8L-T40)
- KRAFT TOOL Blue Steel Trowel-10 Rivets, 18"x4 (CF729BPF-10R)
- APEX TOOL GROUP Gearwrench® 90 Tooth Dual Material Locking Flex Head Teardrop Ratchet with 3/8" Drive, 13"L (81267T)
- TITAN 1/4" Drive Swivel Head Micro Ratchet (11316)
- WIHA 3/8" Drive 72 Geared Teeth Pear Head Style Hand Ratchet, 190mm L, Insulated Finish (12852)
- SUNEX RATCHET 1/2" DR 80 TOOTH (SU20080)
- STANLEY 1/4" Drive 52 Geared Teeth Pear Head Style Hand Ratchet, 6-1/8" L, Chrome Finish (89-817)
- KO-KEN 3/8 Sq. Dr. Ratchet Handle 72 Teeth 100mm Z-series (3725ZS-72T)
- WELLER Crescent 3/4 in. drive Flex Handle Breaker Bar (CRW23N)
- Nite Ize Hand Ratchets