Shop All Key Rings
This Product is Discontinued
Nite Ize
Nite Ize S-Biner 1.8 in. D Stainless Steel Black Carabiner Key Holder (Discontinued)
Mfr # SB4-03-01
Zoro # G305303520
This Product is Discontinued
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Made of high quality weather-resistant stainless steel this ultra-handy accessory with its dual spring gates will hold secure and connect everything from house keys and cell phones to technical camping gear. Attach valuables to the center bar for ultimate security link gate ends to a second set of items and anchor or connect many items together. Smaller-sized S-Biners are excellent for connecting two zipper sliders on backpacks duffels and suitcases. We know that one size doesn't fit all so we've designed six different sizes so you can choose the right size for the task at hand. We've found that the smaller sizes work great for hanging smaller items from a purse or backpack strap attaching to individual keys or hanging a plant from a ceiling hook. The larger sizes work great for bigger jobs like hanging a paint can from a ladder or a tool to your tool belt. But the list goes on and on. We think Backpacker Magazine said it best when they wrote Don't ask yourself if you need this useful little widget. The question is: how many?
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REV-A-SHELF Rev-A-Shelf Wood Vanity Cabinet Pull Out Grooming Organizer wSoft Close (445-VCG25SC-8)
- SCHLAGE ELECTRONICS Grade 2 Electric Deadbolt Lock, Includes Touchless, Bluetooth Smart Reader, Keyless, No Cylinder Ove (FE410F GRW 55 BRW 619)
- ZORO SELECT Saddle Threshold, Fluted Top, 6 ft., Alum (29520229)
- CODEL DOORS 36" x 96" x 1-3/8" Primed Hardboard Solid Core Flush 4-9/16" LH Prehung Door w/Satin Nickel Hinges (3080FSCPHBLH154916)
- NITE IZE S-Biner Key Clip, 1 11/16 in Ring Size, Black (SBO-03-01)
- NITE IZE S-Biner Key Clip, 1 11/16 in Ring Size, Silver (SBO-03-11)
- NITE IZE 7 In 1 Ss Multi Tool (FMT2-11-R7)
- NITE IZE Key Rack, 1 1/4 in Ring Size, Black (KRK2-01-R6)
- NITE IZE Carabiner Key Clip, 11/16 in Ring Size, Black (KMT-01-R3)
- NITE IZE Carabiner Key Clip, 11/16 in Ring Size, Silver (KMT-11-R3)
- HILLMAN Aluminum Multicolored Carabiner Clip Hook Key Chain, 36PK (706688)
- Nite Ize Key Rings