Nite Ize

Nite Ize NIT-STSVK-11-R8 2021N Steelie Squeeze Vent Kit


product price: $51.99
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Dock your phone for the long haul and navigate hands-free with just a Squeeze. The Steelie Squeeze Vent Kit pairs the modern Squeeze Clamp with our classic Steelie Vent Mount for portable attachment, smooth 360° rotation, and a strong hold. Virtually any phone with a case and accessories is secured between the grippy Squeeze arms and magnetically attached to the Vent Mount for adjustable viewing. To secure your phone for the drive ahead, easily pinch the levers to open the Squeeze arms, place your phone, and release the levers to secure - no extra grip strength needed. The steel ball of the Vent Mount allows the Squeeze Clamp to smoothly rotate for endless viewing angles, and easily clips to most vents. Drivers of rental cars and shared vehicles can enjoy the simplicity of Steelie on-the-go-the Squeeze Vent Mount can be moved easily from car to car by simply unlocking the strong cam lever, then locking it back into place on the next vehicle vent.

Features
  • Squeeze Clamp features easy-to-squeeze levers with grippy arms for a secure hold
  • Inner continuous force springs within Clamp amplify hold while reducing effort needed to secure phone.
  • Vent ball shape provides a wide range of viewing angles
  • Steelie Vent Mount features a cast aluminum body and cam locking lever that securely grips to most vehicle vents
  • Adhesive-free, tool-free installation
Includes:
  • Squeeze Clamp with Magnetic Phone Socket Plus and Vent Mount
Specifications
  • Dimensions: 3.27 x 4.33 x 3.74 in.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.