Shop All Camping Gear
Nite Ize
Nite Ize GT18-2PK-01 Gear Tie 18 in. - Black -2
Mfr # GT18-2PK-01
Zoro # G404133394
product price: $24.59
/ea
$24.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Recycled
- Length 18 in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nite Ize
- MFR # GT18-2PK-01
- Zoro # G404133394
- Country of Origin China
- Category Camping Gear
Dimensions
Length | 18 in |
Details
Features | Recycled |
Color | Black |
Item | Cable Tying |
Description
Gear Tie 18" - Black (Per 2)
Manufacture ID: GT18-2PK-01
The 18" Nite Ize Gear Tie is the perfect size to wrap and organize medium-to-large appliance cords and wires. Keep your jumper cables, extension cords, dog leashes, and larger electric cords neat and untangled with a quick simple twist. The 18" Gear Tie is also great for looping and hanging lightweight tools and lanterns - and reusable nature makes it easy to reposition and adjust conveniently. Available in packs of two.
Features:
- Available in the following color: Black.
- Gear Tie Tube Combination Pack is available featuring a handy assortment of Gear Ties in a reusable storage tube. Twelve Gear Ties included: 3 x 3", 3 x 6", 2 x 12", 2 x 18", and 2 x 24" Gear Ties in assorted colors.
- Use Gear Ties in the garage, on the boat, in the home, and in countless other places where things need to be secured and organized.
- Waterproof and safe for use in fresh or salt water without damage
- UV resistant - will not be damaged or destroyed by extended sun exposure
- Tough rubber shell provides excellent grip
- Use indoors and outdoors in any weather.
- Strong wire inside holds its shape
- Won't scratch or mark
- Twist it, tie it, reuse it
- Thousands of Uses!
Manufacture ID: GT18-2PK-01
The 18" Nite Ize Gear Tie is the perfect size to wrap and organize medium-to-large appliance cords and wires. Keep your jumper cables, extension cords, dog leashes, and larger electric cords neat and untangled with a quick simple twist. The 18" Gear Tie is also great for looping and hanging lightweight tools and lanterns - and reusable nature makes it easy to reposition and adjust conveniently. Available in packs of two.
Features:
- Available in the following color: Black.
- Gear Tie Tube Combination Pack is available featuring a handy assortment of Gear Ties in a reusable storage tube. Twelve Gear Ties included: 3 x 3", 3 x 6", 2 x 12", 2 x 18", and 2 x 24" Gear Ties in assorted colors.
- Use Gear Ties in the garage, on the boat, in the home, and in countless other places where things need to be secured and organized.
- Waterproof and safe for use in fresh or salt water without damage
- UV resistant - will not be damaged or destroyed by extended sun exposure
- Tough rubber shell provides excellent grip
- Use indoors and outdoors in any weather.
- Strong wire inside holds its shape
- Won't scratch or mark
- Twist it, tie it, reuse it
- Thousands of Uses!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANINE CARRYOUTS Beef Flavor Chewy Dog Treats (SMU52023)
- GCI Landscaper's Choice 5oz Woven Needle Punched Landscape Fabric 8''x250' (50008)
- SMITH PERFORMANCE SPRAYERS Stainless /Viton Pump, for 3.5 gal. Tank (182896)
- ECHO Hedge Trimmer, 20 in L Not Battery Operated 21.2cc 2 Stroke (HC-2020AA)
- NITE IZE Magnetic LED Marker, Rechargeable (TGLR-10-R3)
- NITE IZE Drink Holster (TRA-09-R3)
- AMERICAN MANTLE American Mantle CLG7000 3.25 x 3.25.in Lantern Globe Similar to Coleman (CLG7000)
- EQUINOX Equinox 145687 Hellbender Map Case - Large (145687)
- COGHLANS DRINKING WATER TABS 50PK (7620)
- US STOVE CO 18 In. Caribou Outfitter Camp Stove (CCS18)
- VALTERRA Valterra A10-2003VP Glow-n-Dark Doggy Pick-up Bag Dispenser with Bags (A10-2003VP)
- Nite Ize Camping Gear