Shop All Handheld Flashlights
Nite Ize
Nite Ize 3005090 12 Lumens Black LED Flashlight with Key Ring
Mfr # 3005090
Zoro # G703923658
$33.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nite Ize
- MFR # 3005090
- Zoro # G703923658
- UPC # 94664048201
- Country of Origin China
- Category Handheld Flashlights
Description
The Nite Ize Radiant Microlight features a four mode led light, with a high and low power constant on setting, a strobe setting, and a signal mode. It has a runtime of up to 22 hours, and an effective range of up to 50 feet. The signal mode has a visibility of up to a mile. It has a water-and-crush-resistant body, plus a stainless-steel universal clip that attaches easily to keys, zippers, purses, backpacks, military gear and any number of convenient locations. It recharges with a Micro USB cable.
Features- Lumens-12 lumens
- Color-Black
- Bulb Type-LED
- Rechargeable-Yes
- Batteries Included-Yes
- Material-Polycarbonate
- Color: Black
- Weight: 0.1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 8-Watt T10 LED - Frosted - Medium Base - 2700K - 720 Lumens - 120 Volts, 2PK (S21866)
- SIGNIFY Linear Lamp, T12 Bulb Shape, 48"Max Length (F48T12/CW/HO ALTO 15PK)
- LUMAPRO LUMAPRO 8W, S8 Miniature Incandescent Bulb (2357NA-2PK)
- LEDLENSER Ledlenser P17R Core, 1200 Lumens (880512)
- NITE IZE Tactical Flashlight, 1300Lum, INOVA T4R (T4RE-01-R8)
- NITE IZE Flashlight, Rechargeable, LED, 3500 lm, Blk (T10R-01-R8)
- EVEREADY Flashlight, Intrinsically Safe, Waterproof, LED, OE (EVEENISHH25E)
- NIGHTSTICK Dual Light Handheld Flashlight (XPP-5422GXA)
- NITECORE TIP2 720 Lumen USB Rechargeable Keychain Flashlight (TIP2)
- STREAMLIGHT Black Rechargeable Led Tactical Handheld Flashlight, 615 lm lm (74500)
- FENIX LIGHTING Industrial Handheld Flashlight, LED (E35R)
- Nite Ize Handheld Flashlights