Shop All Pet Collars
Nite Ize
Nite Ize 259122 Rad Dog Collar & Leash; Medium
Mfr # 259122
Zoro # G803795490
product price: $52.09
/ea
$52.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nite Ize
- MFR # 259122
- Zoro # G803795490
- UPC # 94664046351
- Country of Origin China
- Category Pet Collars
Description
Features
- All in 1 dog collar & leash
- Revolutionize your off leash activities
- Designed for the mostly off leash dog
- Features a built-in 36" retractable leash
- Perfect for walking, running, hiking, car trips
- Heading to the vet & more
- Ultimate companion for your adventure dog
- Durable nylon fabric
- High quality retractor
- Side squeeze buckle & metal d-ring
- Grab the handle & pull
- Release the handle & the leash will automatically retract
- Letting you & your pet get back to your off leash activities
- Size: Medium
- Weight: 0.48 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLASTIFLEX Plastiflex ST1550 1.5 in. x 50 ft. Vacuum Hose (ST1550)
- BIRD-X Extra Wide Stainless Steel Spikes, 24ft. (EWS-24)
- IGLOO Reusable Ice Block, 5-1/4x3/4x4-1/4 in. (25197)
- A.R. NORTH AMERICA O-Ring, AR1470210 (AR1470210)
- NITE IZE LED Safety Necklace, Rechargeable (NHOR-07S-R3)
- ULTRAHUND Ultrahund LED Adjustable Collar YELLOW (4139-YE)
- COASTAL PET 1X22 Double Ply Nylon Collar Black (764540)
- PDQ PDQ 12922 22 in. Choke Chain Collar (8299216)
- LUPINE Dog Collar 12-20Adj Tlfr (32652)
- LUPINE Dog Collar 16-28Adj Sgls (73253)
- PERIMETER TECHNOLOGIES Perimeter Technologies PCC-200NW Ultra Comfort Contact Pet Fencing System - No Wire (PCC-200NW)
- Nite Ize Pet Collars