Shop All Lanterns
Nite Ize
Mini Lantern, Radiant 100
Mfr # R100ML-09-R8
Zoro # G2678702
product price: $12.79
/ea
Sold in multiples of 2 for $25.58
$25.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flashlight Battery Size AAA
- Lumens 100
- Lamp Type Led
- Number of Batteries 3
- Maximum Lumens Output 100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Flashlight Battery Size | AAA |
Details
Lumens | 100 |
Lamp Type | Led |
Number of Batteries | 3 |
Maximum Lumens Output | 100 |
Item | Mini Lantern,Radiant 100 |
Flashlight Grouping Type | Mini Lantern |
Description
Mini Lantern,Radiant 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUXRITE T8 LED Tube Light Bulbs 13W (32W Equivalent) 1900LM 3000K Soft White Type A+B G13 Base 12-Pack (LR34195-12PK)
- GT LITE 10000L LED E26 Bulb (GT-CB-100A)
- GLOBAL INDUSTRIAL LED Magnifying Lamp With Covered Metal Arm, 8 Diopter, Black (277665)
- ILC Replacement for Sunoptics Ssx0350 Lamp & Module replacement light bulb lamp (SSX0350 LAMP & MODULE SUNOPTICS)
- SNOW JOE Bliss Outdoors Set of 2 Solar LED Lanterns w Humming Bird Design Hand Painted Finish (BSL-309-BL)
- WHETSTONE Camping Lantern - 6 LED Solar and Dynamo Powered Light by (80-4071)
- 21ST CENTURY 21St Century Product L27PB Mason Jar Burner; Polish Brass (L27PB)
- STREAMLIGHT Tactical Lantern, LED, Orange (45805)
- NEBO Powerful USB-C Rechargeable Collapsible 1000 Lumen Lantern (NEB-LTN-1003)
- LIFE+GEAR 4AAA Glow Lantern 200 Lumens PDQ (41-3879)
- BRIGHT-WAY Lanterns LED Lantern (CL15A)
- Nite Ize Lanterns