Shop All Key Lock Boxes
Nite Ize
Magnetic Key Box
Mfr # KBS-01-R7
Zoro # G406134146
product price: $9.89
/ea
Sold in multiples of 3 for $29.67
$29.67
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Depth 2.95 in
- Color Black
- Width 1.61 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nite Ize
- MFR # KBS-01-R7
- Zoro # G406134146
- UPC # 094664043350
- Country of Origin China
- Category Key Lock Boxes
Dimensions
Depth | 2.95 in |
Width | 1.61 in |
Details
Item | HIDEOUT® MAGNETIC KEY BOX |
Material | Metal |
Color | Black |
Description
Magnetic Key Box
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALARM LOCK Trilogy Exit Trim with Straight Lever for Von Duprin 99 Satin Chrome Finish (ETDL27S1G26DV99)
- ZORO SELECT Cabinet Knob, Round Shape, Zinc (45-354SNK)
- REV-A-SHELF Rev-A-Shelf - Short Trim-to-Fit Wooden Cutlery Tray Insert Utensil Organizer for Kitchen Cabinet Drawers (4WCT-1)
- ZORO SELECT O-Ring, Dash 341, Viton, 0.21 In., PK5 (U38871.018.0350)
- NITE IZE Key Box Magnetic (KBS-01-R7)
- KABA Kaba HY6-X216 Hyundai Master Key Blank; Pack of 10 (505404)
- KIDDE Lock Box, Titanium, Push Button, 5 Keys (1017)
- NATIONAL LOCK National Lock N8384 03 Chest Lock Full Mortise - Bright Brass (N8384 03)
- MASTER LOCK Master Lock No 5425D LightUp Dial Wall Mount Lock Box SetYourOwn Combination (5425D)
- KIDDE Lock Box, Surface Mount, 2 Keys (1324)
- BARSKA Key Cabinet, Wall Mount, 60 Keys (AX11822)
- Nite Ize Key Lock Boxes