Shop All Carabiners
Nite Ize
Locking Carabiner Clip, Stainless Steel, Black
Mfr # LSB2-01-R3
Zoro # G5239446
product price: $3.59
/ea
$3.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Color Black
- Includes (1) S-Biner with Locking Gates
- Accessory Type Locking Carabiner Clip
- For Use With Keys, Small Items
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nite Ize
- MFR # LSB2-01-R3
- Zoro # G5239446
- UPC # 094664026698
- Country of Origin China
- Category Carabiners
Dimensions
Size | 2 in |
Details
Item | Locking Carabiner Clip |
Material | Stainless Steel |
Color | Black |
Includes | (1) S-Biner with Locking Gates |
Accessory Type | Locking Carabiner Clip |
For Use With | Keys, Small Items |
Description
Locking Carabiner Clip, Includes (1) S-Biner with Locking Gates, Material Stainless Steel, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Nitrile Coated Gloves, 3/4 Dip Coverage, Black/Gray, L, PR (19K992)
- CONDOR Coat Sleeve Apron, Blue, 55 In. L (1N860)
- CONDOR Shoe Covers, Polypropylene, Slip Resistant, 6 in Overall Height, Elastic Closure, Blue, Pack of 100 (60EE99)
- LAKELAND ChemMAX 1 Polycoat Apron with Sleeves (PBLC1B657Y)
- NITE IZE Locking Carabiner Clip, Stainless Steel, Black (LSB4-01-R3)
- NITE IZE Locking Carabiner Clip, Stainless Steel, Black (LSBM-01-2R3)
- NITE IZE SLIDELOCK® 360° MAGNETIC LOCKING DUAL CARABINER, 1.6in Length, Aluminum, Olive (MSBL-08-R7)
- NITE IZE S-BINER® STAINLESS STEEL DUAL CARABINER, Stainless Steel, Black (SB4-A1-3R3)
- NITE IZE S-BINER® STAINLESS STEEL DUAL CARABINER, Stainless Steel, Black/Silver (SB3-A1-3R3)
- NITE IZE SLIDELOCK® 360° MAGNETIC LOCKING DUAL CARABINER, 1.6in Length, Aluminum, Blue (MSBL-03-R7)
- SUNBELT CARABINER-SPEEDLINE-NONE-STAINLESS 2.25" x3.85" x0.5" (A-B1AB563)
- Nite Ize Fall Protection