Shop All Tie Down Hardware
Nite Ize
Locking Carabiner Clip, Silver, 1-3/32 in.
Mfr # CSL2-11-R6
Zoro # G8600907
original price:
$4.19
4% off
new price: $3.99
/ea
$3.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Color Silver
- Size 1 3/32 in x 1 11/16 in
- Accessory Type Locking Carabiner Clip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nite Ize
- MFR # CSL2-11-R6
- Zoro # G8600907
- UPC # 094664030534
- Country of Origin China
- Category Tie Down Hardware
Dimensions
Size | 1 3/32 in x 1 11/16 in |
Details
Item | Locking Carabiner Clip |
Material | Stainless Steel |
Color | Silver |
Accessory Type | Locking Carabiner Clip |
Description
Locking Carabiner Clip, Material Stainless Steel, Color Silver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Self-Dumping Hopper, 13.5 cu. ft. Cap. (5055LPOrange)
- DAYTON General Purpose Hand Truck, Cap 600 Lb (34D660)
- BIL-JAX Pro-Jax - Ladder Frame - 65" H (0127-101)
- WESCO FAUCET: 2" POLYETHYLENE W/SIGHT GAGE THD (272142)
- NITE IZE Locking Carabiner Clip, 2 in x 3-3/32 in (CSL4-11-R6)
- NITE IZE Carabiner Clip, 1-31/32 in., Silver (LSB2-11-R3)
- NITE IZE Double Gated Carabiner, 1-9/16 In., PK2 (SB1-2PK-11)
- NITE IZE 3.5" L, Stainless Steel, Black (SB4-03-01)
- NITE IZE Double Gated Carabiner, 2 In., Black (SB2-03-01)
- NITE IZE 2.8" L, Aluminum, Black (C9L-02-01)
- NITE IZE Double Gated Carabiner, 4-3/8 In., Black (SB5-03-01)
- Nite Ize Tie Downs