Shop All Tie Down Hardware
This Product is Discontinued
Nite Ize
Knot Replacement, 3-2/5 In., Aluminum, Blck (Discontinued)
Mfr # F9L-03-01CAMO
Zoro # G5239473
This Product is Discontinued
Key Features
- For Use With Cords, Ropes
- Material Aluminum
- Color Black
- Size 3 2/5 in
- Includes (1) Large Figure 9, Camouflage Rope
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nite Ize
- MFR # F9L-03-01CAMO
- Zoro # G5239473
- UPC # 094664007772
- Country of Origin China
- Category Tie Down Hardware
Dimensions
Size | 3 2/5 in |
Details
Item | Figure 9 Knot Replacement |
For Use With | Cords, Ropes |
Material | Aluminum |
Color | Black |
Includes | (1) Large Figure 9, Camouflage Rope |
Accessory Type | Figure 9 Knot Replacement |
Description
Knot Replacement, Product Type Knot Replacement, Includes (1) Large Figure 9, Camouflage Rope, Material Aluminum, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.