Shop All Key Rings
Nite Ize
Key Rack, 1 1/4 in Ring Size, Black
Mfr # KRK2-01-R6
Zoro # G3731777
original price:
$5.78
6% off
new price: $5.39
/ea
$5.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type S-Biner
- Material Stainless Steel Carabiner
- Ring Size 1 1/4 in
- Color Black
- Height 2.85"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Ring Size | 1 1/4 in |
Height | 2.85" |
Details
Item | Key Rack |
Type | S-Biner |
Material | Stainless Steel Carabiner |
Color | Black |
Fits | Belt Loop or Purse |
Construction | Plastic Body/Stainlees Steel Gates |
Includes | 6 Multi Colored Plastic S-Biners |
Description
Key Rack, Rack, Material Plastic Body/Stainlees Steel Gates, Color Black, Overall Length (In.) 2-7/8, Ring Dia. (In.) 1-1/4, Includes 6 Multi Colored Plastic S-Biners
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Lever Lockset, Mechanical, Grade 3 (2VMX4)
- HAGER Mill Finish Aluminum Threshold 417SMIL72 (417SMIL72)
- PROSOURCE Hinge Dr 1/4Rd 3X3In Sat Brass (BH-BR01-PS)
- FALCON W Series Cylindrical Passage Lock Dane Lever US3 (W101S D 605)
- NITE IZE KeyRing (RL-11-R3)
- NITE IZE S-Biner Key Clip, 1 11/16 in Ring Size, Black (SBO-03-01)
- NITE IZE S-Biner Key Clip, 1 11/16 in Ring Size, Silver (SBO-03-11)
- NITE IZE Carabiner Key Clip, 1 5/32 in Ring Size, Silver (KIC-11-R3)
- NITE IZE 7 In 1 Ss Multi Tool (FMT2-11-R7)
- NITE IZE Carabiner Slidelk Ss No3 Stnls (CSL3-11-R6)
- KEY-BAK Key Reel, Split Ring Type, 1 1/8 in Ring Size, Black (0488-803)
- Nite Ize Key Rings