Shop All Key Rings
Nite Ize
Key Band-It -Blue
Mfr # KWB-03-R6
Zoro # G8647820
$7.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Description
The Key Band-It is a durable comfortable stretchy key wristband equipped with a polycarbonate S-Biner
MicroLock and a stainless steel split ring to keep keys close at hand and easily accessible. The accordion-style design features latex-free TPR material that slides easily over a hand to be worn around the wrist or arm. The included S-Biner Microlock allows for quick connection to the band or split ring making it an ideal place to keep keys to which you need frequent access or for key holding when you need to be hands free. As an added bonus there is an integrated key slot in the band which allows you to hold a key flush to your arm in a low profile way.
MicroLock and a stainless steel split ring to keep keys close at hand and easily accessible. The accordion-style design features latex-free TPR material that slides easily over a hand to be worn around the wrist or arm. The included S-Biner Microlock allows for quick connection to the band or split ring making it an ideal place to keep keys to which you need frequent access or for key holding when you need to be hands free. As an added bonus there is an integrated key slot in the band which allows you to hold a key flush to your arm in a low profile way.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTH MAIN HARDWARE 16 in. White Coated Steel Euro Bottom Mount Drawer Slides (SLIDE-R-16)
- FALCON Lever Lockset, Mechanical, Passage, Grd. 2 (W101S D 626)
- MASTER LOCK Combination Padlock, ProSeries, 5/16", Stainless Steel (MLK1174D)
- PRIME-LINE Solid Brass, Drawer and Cabinet Door Spring Latch Single Pack (U 10665)
- NITE IZE Key Rack, Round Ring Type, 2 in Ring Size, Black (BRG-M1-R3)
- NITE IZE KeyRing (RL-11-R3)
- NITE IZE Key Rack, 1 1/4 in Ring Size, Black (KRK2-01-R6)
- NITE IZE Carabiner Key Clip, 11/16 in Ring Size, Black (KMT-01-R3)
- NITE IZE Carabiner Slidelk Ss No3 Stnls (CSL3-11-R6)
- NITE IZE S-Biner Key Clip, 1 11/16 in Ring Size, Black (SBO-03-01)
- MIDWEST FASTENER 2" Nickel Split Key Rings 4PK (38513)
- Nite Ize Key Rings