Shop All Cases and Totes
This Product is Discontinued
Nite Ize
Hook and Loop Cell Phone Holster XL, Leather, Black (Discontinued)
Mfr # EHLXL-17-R3
Zoro # G6151232
This Product is Discontinued
Key Features
- Color Black
- Material Leather, Nylon
- Width 5.8"
- Depth 1.3"
- Features Hook and Loop Closure, Fits up to 2-3/16 in Wide, 5.70 in L x 3.60 in H x 1.50 in D
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nite Ize
- MFR # EHLXL-17-R3
- Zoro # G6151232
- UPC # 094664028722
- Country of Origin China
- Category Cases and Totes
Dimensions
Width | 5.8" |
Depth | 1.3" |
Height | 3.2" |
Details
Item | Cell Phone Holster, Extra Large |
Color | Black |
Material | Leather, Nylon |
Features | Hook and Loop Closure, Fits up to 2-3/16 in Wide, 5.70 in L x 3.60 in H x 1.50 in D |
Accessory Type | Cell Phone Holster, Extra Large |
Weight | 3.28 oz |
Description
Cell Phone Holster, Extra Large, Features Hook and Loop Closure, Fits up to 2-3/16 in Wide, 5.70 in L x 3.60 in H x 1.50 in D, Color Black, Material Leather, Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.