Shop All Bicycles & Scooters
This Product is Discontinued
Nite Ize
Gen Purpose Hands Free Light, LED, Red (Discontinued)
Mfr # TLT-03-10
Zoro # G6210671
This Product is Discontinued
Key Features
- Features Easy to Attach and Detach, Easy to Reposition, Glow and Flash Modes
- Flashlight Grouping Type Hands Free Light
- Body Color Red
- Flashlight Body Material Plastic
- Battery Burn Time 20/25 hr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nite Ize
- MFR # TLT-03-10
- Zoro # G6210671
- UPC # 094664019591
- Country of Origin China
- Category Bicycles & Scooters
Dimensions
Manufacturers Warranty Length | Limited Lifetime |
Flashlight Battery Size | CR2016 |
Length | 3.62 in |
Overall Length | 3 5/8 in |
Manufacturer Warranty Length | Limited Lifetime |
Battery Size | CR2016 |
Description
Hands Free Light, Battery Chemistry Lithium, Battery Size CR2016, Includes Batteries Yes, Number of Batteries 2, Rechargeable No, Body Color Red, Body Material Plastic, Lighting Technology LED, Weight with Batteries 1 oz, Includes Charger No, Beam Color Red, Beam Focus Fixed, Hazardous Location Specification Not Rated, Mount Type Gear Tie Twist Tie, Special Features Easy to Attach and Remove
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.