Shop All Mini and Specialty Flashlights
Nite Ize
Gen Purpose Hands Free Light, LED, Red
Mfr # SLP2-10-R3
Zoro # G4559974
product price: $13.25
/ea
$13.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type Led
- Flashlight Battery Size 2032
- Flashlight Grouping Type Hands Free Light
- Number of Batteries 1
- Lumens Range 0 to 49
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nite Ize
- MFR # SLP2-10-R3
- Zoro # G4559974
- UPC # 094664019904
- Country of Origin China
- Category Mini and Specialty Flashlights
Dimensions
Flashlight Battery Size | 2032 |
Length | 13.75 in |
Manufacturers Warranty Length | Limited Lifetime |
Battery Size | CR2032 |
Manufacturer Warranty Length | Limited Lifetime |
Overall Length | 13 3/4 in |
Description
Hands Free Light, Battery Chemistry Lithium, Battery Size CR2032, Includes Batteries Yes, Number of Batteries 1, Rechargeable No, Body Color Red, Body Material Nylon, Lighting Technology LED, Weight with Batteries 1.4 oz, Includes Charger No, Beam Focus Fixed, Hazardous Location Specification Not Rated, Mount Type Strap, Special Operating Modes No Special Light Output
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORCY High Visibility Yellow LED Flashlight, AA, 190lm (41-0095)
- LITHONIA LIGHTING LED Area Light, 47W, 120-277V, 4324L (DSXW2 LED 20C 700 40K TFTM MVOLT DDBXD)
- ILB GOLD Replacement For Osram Sylvania 50Ar111/Fl25 12V 41835Fl (50AR111/FL25 12V (41835FL))
- FEIT ELECTRIC LED, 2.5 W, G25, Medium Screw (E26) (BPG2525W927CA/FIL/RP)
- NITE IZE Rechargeable Pen Light (RPLRA-01-R7)
- NITE IZE MICROLIGHT INOVA UV (BB-UV)
- NITE IZE Rechargeable LED Glow Stick (RGSR-07S-R3)
- NITE IZE Rechargeable Microlight, Coyote (RMLR02-29-R7)
- NITE IZE Flashlight, CR123A, 4-3/4"H, 7/8"Dia, Silver (X5CUV-11-R7)
- STREAMLIGHT Stylus Pro Clip (660024)
- PELICAN Indst Hands Free Light, LED, Yellow (2220C)
- Nite Ize Mini and Specialty Flashlights