Shop All Bicycles & Scooters
Nite Ize
Gen Purpose Hands Free Light, LED, Clear
Mfr # TLT-03-07
Zoro # G6153786
product price: $7.19
/ea
$7.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Clip On
- Lumens Range 0 to 49
- Flashlight Beam Type Fixed
- Special Light Output Mode Strobe
- Lighting Technology LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nite Ize
- MFR # TLT-03-07
- Zoro # G6153786
- UPC # 094664025752
- Country of Origin China
- Category Bicycles & Scooters
Dimensions
Manufacturers Warranty Length | Limited Lifetime |
Flashlight Battery Size | CR2016 |
Length | 3.62" |
Details
Item | Hands Free Light |
Mounting Type | Clip On |
Lumens Range | 0 to 49 |
Flashlight Beam Type | Fixed |
Special Light Output Mode | Strobe |
Lighting Technology | LED |
Flashlight Body Material | Plastic |
Run Time on High Setting | 20 hr |
Lamp Type | Led |
Batteries Included | Yes |
Flashlight Grouping Type | Hands Free Light |
Body Color | White |
Safety Rated | Not Safety Rated |
Battery Burn Time | 20/25 hr |
Standards | CE |
Flashlight Grade | General Purpose |
Rechargeable | No |
Switch Type | Push button |
Light Output Modes | High / Low |
Flashlight Battery Type | Lithium-Ion |
Weight with Batteries | 0.94 oz |
Description
Hands Free Light, Flashlight Grade General Purpose, Lighting Technology LED, Rechargeable No, Lumens Range 0 to 49, Flashlight Battery Size CR2016, Flashlight Battery Type Lithium-Ion, Run Time on High Setting 20 hr, Body Color White, Flashlight Body Material Plastic, Length 3.62 in, Light Output Modes High / Low, Mounting Type Clip On, Batteries Included Yes, Battery Burn Time 20/25 hr
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUCK COVERS Elegant Swiss Coffee Patio Chair Cover, 40"x40"x36" (LCH404036)
- BEHRENS Behrens Manufacturing 001703 Galvanized Hot Dipped Oval Tub (1703)
- PROTARP 12 ft x 12 ft Heavy Duty 22 Mil Tarp, White, Polyethylene, Waterproof, Rip and Tear Proof (PT-204-12X12)
- MTD Shft-Blade Spindle (738-05172)
- WINTHER Winther WIN552 Tricycle Large Age 4-8 (WIN552)
- HUFFY BICYCLES Huffy Bicycles 253944 26 in. Deluxe Ladies Cruiser Bike; Gloss Periwinkle (253944)
- WORKSMAN Bicycle/Tricycle Tube, 24 x 2-1/8 In. (4923e)
- MICARGI Micargi KIDDY-G-PP 16 in. Girls BMX Bicycle; Purple (KIDDY-G-PP)
- STRIKE3 Brake Lever For Bicycles - Black and Silver (ST194106)
- RMB ELECTRIC Umbrella, For Mfr. No. RMB MP, RMB F500 (RMB SSU)
- CAREPLAY CarePlay Ride On Puppy, Blue (C2001P)
- Nite Ize Bicycles & Scooters