Shop All Mini and Specialty Flashlights
Nite Ize
Flashlight, CR123A, 4-3/4"H, 7/8"Dia, Silver
Mfr # X5CUV-11-R7
Zoro # G305810929
product price: $44.99
/ea
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Batteries 2
- Rechargeable No
- Body Color Silver
- Power Source Lithium Battery
- Switch Type Push Button
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nite Ize
- MFR # X5CUV-11-R7
- Zoro # G305810929
- UPC # 094664051249
- Country of Origin China
- Category Mini and Specialty Flashlights
Dimensions
Battery Size | CR123 |
Overall Length | 7/8 in |
Overall Width | 7/8 in |
Manufacturer Warranty Length | Limited Lifetime |
Overall Height | 4 3/4 in |
Body Diameter | 7/8 in |
Description
UV LED Flashlight, Battery Chemistry Lithium, Battery Size CR123, Includes Batteries Yes, Number of Batteries 2, Rechargeable No, Beam Pattern Flood, Body Color Silver, Body Material Aluminum, Titanium Finish, Lighting Technology LED, Number of Light Output Modes 5, Run Time at Maximum Brightness 17.5 hr, Weight with Batteries 3.6 oz, Includes Charger No, Beam Color Black, Beam Focus Fixed, Includes Secondary Light No, Drop Rating 1 m, Intrinsically Safe No, Series INOVA X5
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Wagner 4860 replacement light bulb lamp (4860 WAGNER)
- LITHONIA LIGHTING LED Recessed Troffer, 4000K, 39W, 120-277V (2FSL4 40L EZ1 LP840)
- ECCO Strip Lighting, Odd Shape, 12" L, 18 LED (EW0116)
- LITHONIA LIGHTING LED High Bay, 5000K, 18000lm, 190W, 120/277V (JHBL18000LMGLNDMVOLTGZ1050K70CRIDWHXD)
- NITE IZE Rechargeable LED Glow Stick (RGSR-07S-R3)
- NITE IZE Rechargeable Microlight, Coyote (RMLR02-29-R7)
- NITE IZE Rechargeable Pen Light (RPLRA-01-R7)
- NITE IZE Gen Purpose Hands Free Light, LED, Red (SLP2-10-R3)
- POLICE SECURITY FLASHLIGHTS Aura-RS 180 Lumen Compact Rechargeable Penlight (98656)
- ETCON Flashlight, LED, Pocket, 100 lm (FL100)
- NEBO Waterproof, Impact-Resistant 500 Lumen Penlight (NEB-POC-1002)
- Nite Ize Mini and Specialty Flashlights