Shop All Protective Eyewear Accessories
This Product is Discontinued
Nite Ize
Eyewear Case, Black, Cleaning Cloth (Discontinued)
Mfr # NGCL-03-01
Zoro # G5364746
This Product is Discontinued
Key Features
- Color Black
- Material Foam
- X-Ray Detectable No
- For Use With Eyewear Glasses
- Compatible with Brand Nite Ize
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nite Ize
- MFR # NGCL-03-01
- Zoro # G5364746
- UPC # 094664027060
- Country of Origin China
- Category Protective Eyewear Accessories
Dimensions
Dimensions | 7-1/8 in L x 3-1/2 in W x 2-8/9 in D |
Length | 2 5/8 in |
Width | 4 3/8 in |
Height | 8 7/8 in |
Details
Item | Eyewear Case |
Color | Black |
Material | Foam |
X-Ray Detectable | No |
For Use With | Eyewear Glasses |
Compatible with Brand | Nite Ize |
Includes | Micro-Fiber Cleaning Cloth |
Closure | Zipper |
Style | Hard Case |
Includes Belt Clip | No |
Compatible with Product Type | Eyewear Glasses |
Description
Eyewear Case, Closure Zipper, Color Black, Compatible with Product Type Eyewear Glasses, Compatible with Brand Nite Ize, Height 8 7/8 in, Includes Micro-Fiber Cleaning Cloth, Includes Belt Clip No, Length 2 5/8 in, Material Foam, Style Hard Case, Width 4 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.