Shop All Tie Down Hardware
Nite Ize
Double Gated Carabiner, 1-9/16 In., PK2
Mfr # SB1-2PK-01
Zoro # G0125474
product price: $4.49
/pk 2, $2.25/ea
$4.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Color Black
- Size 1 9/16 in
- Accessory Type Double Gated Carabiner Clip
- Type Double Gated, S Type
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nite Ize
- MFR # SB1-2PK-01
- Zoro # G0125474
- UPC # 094664008373
- Country of Origin China
- Category Tie Down Hardware
Dimensions
Size | 1 9/16 in |
Details
Item | Double Gated Carabiner Clip |
Material | Stainless Steel |
Color | Black |
Accessory Type | Double Gated Carabiner Clip |
Type | Double Gated, S Type |
Description
Double Gated Carabiner Clip, Material Stainless Steel, Color Black, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MACHINING & WELDING BY OLSEN, INC. M&W Reel Lifting (19455)
- MAASDAM Strap, w/Hook, for WS-1, 12 ft. (6010-1WS)
- TANIS Strip Brush, 36 In L, Overall Trim 2 In (MB702436)
- COTTERMAN 75 in H Steel Rolling Ladder, 5 Steps, 450 lb Load Capacity (ST-501 A2 C4 P5)
- NITE IZE Cord Tightener, 4 Pack (NCJ-01-4R3)
- NITE IZE Carabiner, 1-9/53 In., Glass Filled Nylon (SBP6-03-01BG)
- NITE IZE Rope Tightener, 1-19/64 in. x 2-1/2 in. (NCJSA-01-R3)
- NITE IZE Carabiner Clip, 2 In., Plastic, Black (SBP2-03-01BG)
- NITE IZE Locking Carabiner Clip, 2 in x 3-3/32 in (CSL4-11-R6)
- NITE IZE 1.8" L, Aluminum, Black (C9S-02-01)
- US CARGO CONTROL 2" Wire D-Ring (DR503)
- Nite Ize Tie Down Hardware