Shop All Tie Down Hardware
Nite Ize
Cord Tightener, 4 Pack
Mfr # NCJ-01-4R3
Zoro # G206134148
product price: $10.15
/ea
Sold in multiples of 4 for $40.60
$40.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nite Ize
- MFR # NCJ-01-4R3
- Zoro # G206134148
- UPC # 094664046528
- Country of Origin China
- Category Tie Down Hardware
Details
Item | CAMJAM® CORD TIGHTENER |
Material | Plastic |
Color | Black |
Description
Cord Tightener,4 Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARGOLOC Ratchet Tie Downs, 1-1/2" x 15 ft. (84006)
- ZORO SELECT Curb Ramp, Polyethylene, 1000 LB. (1794)
- LIFT-ALL Web Sling, Type 3, 20 ft L, 3 in W, Polyester, Silver (EE1803TFX20)
- ULTRATECH 26 in. Grate Hook (9235)
- NITE IZE Double Gated Carabiner, 4-3/8 In., Black (SB5-03-01)
- NITE IZE Carabiner Clip, 10-3/8 In., Plastic, Black (SBP10-03-01BG)
- NITE IZE 2" L, Stainless Steel, Silver (SB3-03-11)
- NITE IZE Rope Tightener, 1-19/64 in. x 2-1/2 in. (NCJSA-01-R3)
- NITE IZE Rope Tightener, 1-1/2 In., Aluminum, Silver (F9S-02-09)
- NITE IZE 2.8" L, Aluminum, Black (C9L-02-01)
- NITE IZE Carabiner Clip, 1-31/32 in., Silver (LSB2-11-R3)
- Nite Ize Tie Downs