Shop All Cases and Totes
Nite Ize
Cell Phone Socket, Black
Mfr # STHDM-11-R7
Zoro # G5370141
product price: $18.89
/ea
$18.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Fits Brand Various Electronic Devices
- Material Metal, Silicone
- Fits Model Universal
- Features Adjusts and Holds in any Viewing Angle, Allows Secure Attachment to any Phone with or without a Rigid Case, Neodymium Magnet and Silicone Center, Provides 2x Holding Power of Original Magnetic Phone Socket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nite Ize
- MFR # STHDM-11-R7
- Zoro # G5370141
- UPC # 094664042049
- Country of Origin China
- Category Cases and Totes
Details
Item | Cell Phone Socket |
Color | Black |
Fits Brand | Various Electronic Devices |
Material | Metal, Silicone |
Fits Model | Universal |
Features | Adjusts and Holds in any Viewing Angle, Allows Secure Attachment to any Phone with or without a Rigid Case, Neodymium Magnet and Silicone Center, Provides 2x Holding Power of Original Magnetic Phone Socket |
Includes | Steelie Magnetic Phone Socket Plus, 3M(R) VHB Adhesive |
Accessory Type | Cell Phone Socket |
For Use With | Mobile Devices |
Resistance Properties | Impact Resistant |
Compatible with Brand | Universal |
Compatible with Series | Universal |
Product Type | Magnetic Phone Socket Plus |
Description
Cell Phone Socket, Product Type Magnetic Phone Socket Plus, Compatible with Brand Universal, Compatible with Manufacturer Model Number Not Applicable, Features Adjusts and Holds in any Viewing Angle, Allows Secure Attachment to any Phone with or without a Rigid Case, Neodymium Magnet and Silicone Center, Provides 2x Holding Power of Original Magnetic Phone Socket, Color Black, Includes Steelie Magnetic Phone Socket Plus, 3M(R) VHB Adhesive, For Use With Mobile Devices, Material Metal, Silicone
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POST-IT Flag, 100Dp, Arrows, Bright, PK100 (684ARR2)
- CANON CanoScan LiDE400 Photo Scanner, Scans Up to 8.5" x 11.7", 4800 dpi Optical Resolution (2996C002)
- MALIN CO Baling Wire, 0.041 Dia, 223.0 ft. (08-0410-001S)
- EDUCATIONAL INSIGHTS Multiplication Slam™ Electronic Game (8477)
- NITE IZE Cell Phone Car Mount Kit, Black (STCKP-01-R8)
- NITE IZE Universal Cell Phone Case, Nylon, Elastic (CCS2L-01-R3)
- NITE IZE Phone Hip Clip, Silver (FLO2-11-R7)
- NITE IZE Cell Phone Holder, Black (HSHSXL-01-R3)
- NITE IZE Cell Phone Car Mount Kit, Black (STFWK-01-R8)
- NITE IZE Cell Phone Windshield Mount, Black (STWS-01-R8)
- NITE IZE Cell Phone Holder, Black (HSH2L-01-R3)
- Nite Ize Cases and Totes