Shop All Cell Phone Cases
Nite Ize
Cell Phone Holder, Blue, Universal
Mfr # ROPPL-03-R8
Zoro # G1953958
product price: $34.99
/ea
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Model Universal
- Fits Brand Various Electronic Devices
- Material Plastic
- Accessory Type Cell Phone Holder
- Compatible with Brand Universal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nite Ize
- MFR # ROPPL-03-R8
- Zoro # G1953958
- UPC # 094664047266
- Country of Origin Taiwan, Province of China
- Category Cell Phone Cases
Dimensions
Overall Depth | 1/2 in |
Overall Height | 6 1/2 in |
Overall Width | 3 3/8 in |
Details
Fits Model | Universal |
Item | Cell Phone Holder |
Fits Brand | Various Electronic Devices |
Color | Blue |
Material | Plastic |
Accessory Type | Cell Phone Holder |
Compatible with Brand | Universal |
Closure Mechanism | Zipper |
For Use With | Cell Phone |
Compatible with Manufacturer Model Number | Universal |
Compatible with Series | Universal |
Includes | Lanyard |
Features | Built-In Anchor Points, Compact, Interior Card Holder, Touchscreen Friendly |
Product Type | Phone Pouch |
Resistance Properties | Waterproof |
Compatible Manufacturer Part Number | Universal |
Compatible Manufacturer Model Number | Universal |
For Use with Mfr. Model Number | Universal |
For Use With Mfr. Model Number | Universal |
Description
Cell Phone Holder, For Use With Cell Phone, Product Type Phone Pouch, Compatible with Brand Universal, Compatible with Manufacturer Model Number Universal, Features Built-In Anchor Points, Compact, Interior Card Holder, Touchscreen Friendly, Color Blue, Includes Lanyard, Material Plastic, Compatible with Series Universal, Compatible with Grainger Part Number Not Applicable, Resistance Properties Waterproof, Closure Mechanism Zipper, Overall Depth 1/2 in, Overall Height 6 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENWOOD Speaker/Mic, Heavy Duty, Plastic/Metal (KMC-21A)
- MOUNT-IT Universal IPAD Tablet Wall Mount Arm (MI-3774)
- MONOPRICE Video Splitter, HDMI Male to DVI-D Female X 2 (2521)
- MIGHTY MAX BATTERY ML3-12 Replacement part For Toro Lawn mower # 106-8397 BATTERY-12 VOLT (ML3-1252)
- NITE IZE Replacement for Tessco 94664028722 (94664028722)
- NITE IZE CellPhone Twist Tie, Fits Model Universal, Material: Rubber (GTK6-A1-4R7)
- NITE IZE Cell Phone Cord, Fits Model Universal (GCC-A1-8R7)
- NITE IZE Cell Phone Wallet, Fits Model Universal (CBPW-01-R7)
- IPHONE iPhone CSIP11P-HQ-CL High Quality Crystal Skin Case for iphone 11 Pro - Clear (CSIP11P-HQ-CL)
- OTTERBOX Symmetry Clear Case For Samsung Galaxy S24 Plus , Dawn Floral (77-94601)
- RICHBOX Richbox Extreme2 iPhone 6 Plus/6S Plus Gold (Shinning i6-6S-Gold)
- Nite Ize Cell Phone Cases