Shop All Cases and Totes
Nite Ize
Cell Phone Holder, Black
Mfr # HSH2L-01-R3
Zoro # G5779979
product price: $20.24
/ea
$20.24
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Plastic
- Fits Brand Various Electronic Devices
- Fits Model Universal
- Features Hardshell Exterior with Molded Foam Interior, Interior Pocket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nite Ize
- MFR # HSH2L-01-R3
- Zoro # G5779979
- UPC # 094664032323
- Country of Origin Cambodia
- Category Cases and Totes
Dimensions
Overall Height | 6 5/8 in |
Overall Width | 3 1/2 in |
Details
Item | Cell Phone Holder |
Color | Black |
Material | Plastic |
Fits Brand | Various Electronic Devices |
Fits Model | Universal |
Features | Hardshell Exterior with Molded Foam Interior, Interior Pocket |
Includes | Holster |
Accessory Type | Cell Phone Holder |
Attachment Type | Clip |
Compatible with Series | Universal |
Resistance Properties | Electrically Insulated |
Product Type | Clip Case |
Closure Mechanism | Hook and Loop |
For Use With | Cell Phone |
Compatible with Manufacturer Model Number | Universal |
Compatible with Brand | Universal |
Compatible Manufacturer Part Number | Universal |
Compatible Manufacturer Model Number | Universal |
For Use with Mfr. Model Number | Universal |
For Use With Mfr. Model Number | Universal |
Description
Cell Phone Holder, For Use With Cell Phone, Product Type Clip Case, Compatible with Brand Universal, Compatible with Manufacturer Model Number Universal, Features Hardshell Exterior with Molded Foam Interior, Interior Pocket, Color Black, Includes Holster, Material Plastic, Compatible with Series Universal, Compatible with Grainger Part Number Not Applicable, Resistance Properties Electrically Insulated, Attachment Type Clip, Closure Mechanism Hook and Loop, Overall Height 6 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 12 1/4" x 9 1/4" x 12", Kraft, 25/Bundle (22XL55)
- CANON Chromalife100 Ink (CL-276), 180 Page-Yield, Tri-Color (4988C001)
- ARCHITECTURAL MAILBOXES Wayland Wall Mount Rubbed Bronze (2689RZ)
- ZORO SELECT Lane Marker, Dots, Blue, PK500 (9MHP0)
- NITE IZE Phone Hip Clip, Silver (FLO2-11-R7)
- NITE IZE Universal Cell Phone Case, Nylon, Elastic (CCS2L-01-R3)
- NITE IZE Cell Phone Car Mount Kit, Black/Silver (STODK-01-R8)
- NITE IZE Cell Phone Holder, Black (HSH2L-01-R3)
- NITE IZE Cell Phone Case, Black, Nylon, Elastic (CCCXT-01-R3)
- NITE IZE Universal Horizontal Cell Phone Holster (CCSFXL-01-R3)
- CONDOR OUTDOOR PRODUCTS METROPOLIS BRIEFCASE, COYOTE BROWN (111072-498)
- Nite Ize Cases and Totes