Shop All Cases and Totes
Nite Ize
Cell Phone Car Mount Kit, Black/Silver
Mfr # STO-01-R7
Zoro # G5779848
product price: $19.79
/ea
$19.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black, Silver
- Fits Brand Various Electronic Devices
- Material Metal, Silicone
- Fits Model Universal
- Features Adjusts and Holds in any Viewing Angle, Low-Profile Plate, Strong Grip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nite Ize
- MFR # STO-01-R7
- Zoro # G5779848
- UPC # 094664044630
- Country of Origin China
- Category Cases and Totes
Details
Item | Cell Phone Car Mount Kit |
Color | Black, Silver |
Fits Brand | Various Electronic Devices |
Material | Metal, Silicone |
Fits Model | Universal |
Features | Adjusts and Holds in any Viewing Angle, Low-Profile Plate, Strong Grip |
Includes | Metal Plate with 3M(R) 300LSE Adhesive, Orbiter Magnetic Socket |
Accessory Type | Cell Phone Car Mount Kit |
Compatible with Series | Universal |
For Use With | Mobile Devices |
Resistance Properties | Impact Resistant |
Product Type | Magnetic Socket |
Compatible with Brand | Universal |
Description
Cell Phone Car Mount Kit, Product Type Magnetic Socket, Compatible with Brand Universal, Compatible with Manufacturer Model Number Not Applicable, Features Adjusts and Holds in any Viewing Angle, Low-Profile Plate, Strong Grip, Color Black, Silver, Includes Metal Plate with 3M(R) 300LSE Adhesive, Orbiter Magnetic Socket, For Use With Mobile Devices, Material Metal, Silicone, Compatible with Series Universal, Resistance Properties Impact Resistant
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Strapping Seal, 3/4 In., Open, PK500 (3CTV7)
- ZORO SELECT Flat Corrugated Boxes, 14" x 10" x 4", Kraft, 25/Bundle (11R353)
- DRI MARK Counterfeit Detector Pen, Black/Brown (351B1)
- UNI-BALL Rollerball Pen, Stick, Medium 0.7 mm, Blue PK12 (40174)
- NITE IZE Universal Cell Phone Case, Black, Nylon (CCCXL-01-R3)
- NITE IZE Cell Phone Car Mount Kit, Black/Silver (STODK-01-R8)
- NITE IZE Cell Phone Windshield Mount, Black (STWS-01-R8)
- NITE IZE Cell Phone Car Mount Kit, Black (STFWK-01-R8)
- NITE IZE Cell Phone Holder, Black (HSHS2L-01-R3)
- NITE IZE Cell Phone Car Mount Kit, Black (STVKP-01-R8)
- SOLO Harrison Briefcase, 16.75" x 7.75" x 12", Vinyl, Black (CLS346-4)
- Nite Ize Cases and Totes