Shop All Cases and Totes
Nite Ize
Cell Phone Car Mount Kit, Black
Mfr # STVKP-01-R8
Zoro # G5353448
product price: $34.39
/ea
$34.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Fits Brand Various Electronic Devices
- Material Aluminum, Metal, Silicone, Stainless Steel
- Fits Model Universal
- Includes Magnetic Phone Socket Plus, MultiStick(TM) Adapter, Replacement 3M(R) VHB(R) Adhesive Pad, Vent Mount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nite Ize
- MFR # STVKP-01-R8
- Zoro # G5353448
- UPC # 094664043473
- Country of Origin China
- Category Cases and Totes
Details
Item | Cell Phone Car Mount Kit |
Color | Black |
Fits Brand | Various Electronic Devices |
Material | Aluminum, Metal, Silicone, Stainless Steel |
Fits Model | Universal |
Includes | Magnetic Phone Socket Plus, MultiStick(TM) Adapter, Replacement 3M(R) VHB(R) Adhesive Pad, Vent Mount |
Features | Compatible with Large Devices, Easy-To-Use Universal Clip, Neodymium Magnet with Secure Grip Silicone Center |
Accessory Type | Cell Phone Car Mount Kit |
For Use With | Mobile Devices |
Compatible with Series | Universal |
Product Type | Mount Kit |
Compatible with Brand | Universal |
Resistance Properties | Impact Resistant |
Description
Cell Phone Car Mount Kit, Product Type Mount Kit, Compatible with Brand Universal, Compatible with Manufacturer Model Number Not Applicable, Features Compatible with Large Devices, Easy-To-Use Universal Clip, Neodymium Magnet with Secure Grip Silicone Center, Color Black, Includes Magnetic Phone Socket Plus, MultiStick(TM) Adapter, Replacement 3M(R) VHB(R) Adhesive Pad, Vent Mount, For Use With Mobile Devices, Material Aluminum, Metal, Silicone, Stainless Steel, Compatible with Series Universal
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bogus Paper, 50 lb., Gray, 48 In. W (5PGT3)
- MASTERPIECES Masterpieces 11207 Usa Map Puzzle - 60 Piece (11207)
- BOSTITCH Heavy-Duty Stapler, 60 Sht Capacity, 2-1/2"x9-1/4"x5-1/4", BK (BOS03201)
- ZORO SELECT Shopping Bag Flat Bottom, Cargo Brown, Paper Twist Handles, Pk200 (87148)
- NITE IZE Cell Phone Car Mount Kit, Black (STFWK-01-R8)
- NITE IZE Cell Phone Car Mount Kit, Black/Silver (STODK-01-R8)
- NITE IZE Universal Cell Phone Case, Black, Nylon (CCCXL-01-R3)
- NITE IZE Armband, Black (HPAT-01-R7)
- NITE IZE Phone Hip Clip, Stainless Steel (NBC-03-11)
- NITE IZE Cell Phone Holder, Black (HSHS2L-01-R3)
- CASE LOGIC Laptop Sleeve for 11.6" Chromebook/Surface, 13 x 1 3/4 x 10 1/4, Black (3201234)
- Nite Ize Cases and Totes