Shop All Cases and Totes
Nite Ize
Cell Phone Car Mount Kit, Black
Mfr # STCKP-01-R8
Zoro # G5361951
product price: $34.39
/ea
$34.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Fits Brand Various Electronic Devices
- Material Aluminum, Metal, Silicone
- Fits Model Universal
- Features Adjusts and Holds in any Viewing Angle, Attaches Directly to Devices, Dash Mount Attaches Anywhere on Dash Using 3m(R) VHB(R) Adhesive, Neodymium Magnet and Silicone Center, Magnetic Phone Socket Plus Offers Twice the Holding Power for Plus-Sized Devices
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nite Ize
- MFR # STCKP-01-R8
- Zoro # G5361951
- UPC # 094664043572
- Country of Origin China
- Category Cases and Totes
Details
Item | Cell Phone Car Mount Kit |
Color | Black |
Fits Brand | Various Electronic Devices |
Material | Aluminum, Metal, Silicone |
Fits Model | Universal |
Features | Adjusts and Holds in any Viewing Angle, Attaches Directly to Devices, Dash Mount Attaches Anywhere on Dash Using 3m(R) VHB(R) Adhesive, Neodymium Magnet and Silicone Center, Magnetic Phone Socket Plus Offers Twice the Holding Power for Plus-Sized Devices |
Includes | Replacement 3M(R) VHB(R) Adhesive Pad, Dash Mount, Magnetic Phone Socket, Magnetic Phone Socket Plus |
Accessory Type | Cell Phone Car Mount Kit |
Compatible with Brand | Universal |
Product Type | Dash Kit |
Compatible with Series | Universal |
Resistance Properties | Impact Resistant |
For Use With | Mobile Devices |
Description
Cell Phone Car Mount Kit, Product Type Dash Kit, Compatible with Brand Universal, Compatible with Manufacturer Model Number Not Applicable, Features Adjusts and Holds in any Viewing Angle, Attaches Directly to Devices, Dash Mount Attaches Anywhere on Dash Using 3m(R) VHB(R) Adhesive, Neodymium Magnet and Silicone Center, Magnetic Phone Socket Plus Offers Twice the Holding Power for Plus-Sized Devices, Color Black
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAR DEALER DEPOT Ups Log Book / Customer Contact Log (5860)
- C-LINE PRODUCTS 2-Pocket Portfolio Folder, Primary Colors May Vary, PK36 (33950-DS)
- FANTAPAK Ready to Ship Ecommerce Shipping, PK1000, Width: 6 (FLRS6X9)
- ACME UNITED Clauss 10257 Forged Nickel Plated Straight Office Scissors, 8" (10257)
- NITE IZE Universal Cell Phone Case, Nylon, Elastic (CCS2L-01-R3)
- NITE IZE Universal Cell Phone Holster, Vertical, Black (CCFXL-01-R3)
- NITE IZE Universal Horizontal Cell Phone Holster (CCSFXL-01-R3)
- NITE IZE Armband, Black (HPAT-01-R7)
- NITE IZE Phone Hip Clip, Silver (FLO2-11-R7)
- NITE IZE Universal Cell Phone Case, Black, Nylon (CCCXL-01-R3)
- SOLO Roller Laptop Case, Black (USLPT1364)
- Nite Ize Cases and Totes