Shop All Key Rings
Nite Ize
Carabiner Key Clip, 11/16 in Ring Size, Silver
Mfr # KMT-11-R3
Zoro # G8600855
original price:
$5.69
5% off
new price: $5.39
/ea
$5.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Multitool Key Holder
- Color Silver
- Ring Size 11/16 in
- Finish Silver Texture
- Application For Holding Keys, Flash Light and Small Hand Tools
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Ring Size | 11/16 in |
Details
Item | Carabiner Key Clip |
Type | Multitool Key Holder |
Color | Silver |
Finish | Silver Texture |
Application | For Holding Keys, Flash Light and Small Hand Tools |
Attachment Type | Carabineer |
Construction | Stainless Steel |
Features | Bottle Opener, Box Opener, Flat Head Screwdriver, Ruler, Wrench |
Description
Carabiner Key Clip, Multitool Key Holder, Ring Size 11/16 In., Attachment Type Carabineer, Stainless Steel Construction, Silver Texture, Features Bottle Opener, Wrench, Ruler, Flat Head Screwdriver, Box Opener, For Holding Keys, Flash Light and Small Hand Tools, Color Silver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1 1/2 in W x 96 in H Nickel Continuous Hinge (1CCN9)
- PRIME-LINE LATCH GUARD 3""X7"" BRASS (U 9502)
- GRIPWORKS L Caps-0.375-5.000-0.075-RE-701-89-BLACK, 10PK (649210)
- ZORO SELECT 1 1/2 in W x 72 in H Stainless steel Continuous Hinge (1JEN2)
- NITE IZE KeyRing (RL-11-R3)
- NITE IZE Key Rack, Round Ring Type, 2 in Ring Size, Black (BRG-M1-R3)
- NITE IZE Carabiner Key Clip, 11/16 in Ring Size, Black (KMT-01-R3)
- NITE IZE Carabiner Slidelk Ss No3 Stnls (CSL3-11-R6)
- NITE IZE S-Biner Key Clip, 1 11/16 in Ring Size, Silver (SBO-03-11)
- NITE IZE S-Biner Key Clip, 1 11/16 in Ring Size, Black (SBO-03-01)
- LUCKY LINE Key Accessory, Blue, 10 PK (41430)
- Nite Ize Key Rings