Shop All Key Rings
Nite Ize
Carabiner Key Clip, 11/16 in Ring Size, Black
Mfr # KMT-01-R3
Zoro # G8600846
product price: $5.59
/ea
$5.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Multitool Key Holder
- Color Black
- Ring Size 11/16 in
- Finish matte
- Attachment Type Carabineer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Ring Size | 11/16 in |
Details
Item | Carabiner Key Clip |
Type | Multitool Key Holder |
Color | Black |
Finish | matte |
Attachment Type | Carabineer |
Construction | Stainless Steel |
Features | Bottle Opener, Box Opener, Flat Head Screwdriver, Ruler, Wrench |
Application | For Holding Keys, Flash Light and Small Hand Tools |
Description
Carabiner Key Clip, Multitool Key Holder, Ring Size 11/16 In., Attachment Type Carabineer, Stainless Steel Construction, Matte, Features Bottle Opener, Wrench, Ruler, Flat Head Screwdriver, Box Opener, For Holding Keys, Flash Light and Small Hand Tools, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Storm Door Latch, Rectangular, Tubular Lock Satin Nickel (SDLS480U15)
- COPPER CREEK Waverlie Lever Passage Function, Polished Brass (WL2220PB)
- ZORO SELECT FFKM O-Ring, Dash 008 (ZUSADC75008)
- ZORO SELECT SoFt Buna-N O-Ring, Dash 228, PK10 (ZUSAH50228)
- NITE IZE Magnetic Quick Connector (KR360-01-R3)
- NITE IZE KEYRING STAINLESS STEEL (KRGS-11-R3)
- NITE IZE 7 In 1 Ss Multi Tool (FMT2-11-R7)
- NITE IZE Key Rack, 1 1/4 in Ring Size, Black (KRK2-01-R6)
- NITE IZE S-Biner Key Clip, 1 11/16 in Ring Size, Black (SBO-03-01)
- NITE IZE Carabiner Key Clip, 11/16 in Ring Size, Silver (KMT-11-R3)
- GB GIFTS Carabiner Key Chains Split Key Rings Aluminum Black, 10PK (GB2524302)
- Nite Ize Key Rings