Shop All Tie Down Hardware
Nite Ize
Carabiner Clip, 8 In., Glass Filled Nylon
Mfr # SBP8-03-01BG
Zoro # G5239376
product price: $7.91
/ea
$7.91
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass Filled Nylon
- Color Black
- Includes (1) S-Biner Plastic
- Size 8 in
- Accessory Type Carabiner Clip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nite Ize
- MFR # SBP8-03-01BG
- Zoro # G5239376
- UPC # 094664019294
- Country of Origin China
- Category Tie Down Hardware
Dimensions
Size | 8 in |
Details
Item | Carabiner Clip |
Material | Glass Filled Nylon |
Color | Black |
Includes | (1) S-Biner Plastic |
Accessory Type | Carabiner Clip |
For Use With | Small Items |
Description
Carabiner Clip, Includes (1) S-Biner Plastic, Material Glass Filled Nylon, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEERLESS Chain, 10 ft., 12,000 lb., For Lifting (5050610)
- ZORO SELECT Caster Whl, Polyurethane, 3-1/8 in., 835 lb (HTH 80X54/20-54K)
- ROYAL BASKET TRUCKS Replacement Spring, 7 In. Blue (G7P-BBX-SGN)
- VESTIL ADDITIONAL LOWER BAIL 6 X 7 X 15.75 (SM-LB-80)
- NITE IZE Utility Strap, Bright Orange, 24 inches (USL24-31-R3)
- NITE IZE Double Gated Carabiner, 1-9/16 In., PK2 (SB1-2PK-01)
- NITE IZE Carabiner Clip, 2 In., Plastic, Black (SBP2-03-01BG)
- NITE IZE Carabiner Clip, 3-35/64 in., Silver (LSB4-11-R3)
- NITE IZE 1.8" L, Aluminum, Black (C9S-02-01)
- NITE IZE Rope Tightener, Black, Aluminum (NCJSA-29-R3)
- ERICKSON MFG LTD 9170 2.25 SILVER ANCHOR RING (09170)
- Nite Ize Tie Down Hardware