Shop All Tie Down Hardware
Nite Ize
Carabiner Clip, 3-1/2 In., Plastic, Black
Mfr # SBP4-03-01BG
Zoro # G0119567
$2.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Color Black
- Size 3 1/2 in
- Width 1.5"
- Accessory Type Carabiner Clip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nite Ize
- MFR # SBP4-03-01BG
- Zoro # G0119567
- UPC # 094664010987
- Country of Origin China
- Category Tie Down Hardware
Dimensions
Size | 3 1/2 in |
Width | 1.5" |
Diameter | 0.3" |
Details
Item | Carabiner Clip |
Material | Plastic |
Color | Black |
Accessory Type | Carabiner Clip |
Type | #4 |
Description
Carabiner Clip, Material Plastic, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Gas Cylinder Truck, 6 Cylinder Capacity (GST68PH)
- LIFT-ALL Web Sling, Type 3, 12 ft L, 2 in W, Polyester, Yellow (EE1802DFX12)
- COLUMBUS MCKINNON. CM Series 653 Ratchet Lever , 10Ft Lift, 1-1/2 Ton Cap. (5316A)
- BUDGIT HOISTS Spring, 10429401 (10429401)
- NITE IZE Carabiner Clip, 1-31/32 in., Silver (LSB2-11-R3)
- NITE IZE Double Gated Carabiner, 2 In., Black (SB2-03-01)
- NITE IZE Carabiner/Tension Device, 2-3/4 In., PK2 (C9S-25-2R3)
- NITE IZE Double Gated Carabiner, 4-3/8 In., Black (SB5-03-01)
- NITE IZE Utility Strap, Black, 24 inches (USL24-01-R3)
- NITE IZE 2.8" L, Aluminum, Black (C9L-02-01)
- US CARGO CONTROL Cam Buckle for 1" Webbing (CAM5)
- Nite Ize Tie Down Hardware