Shop All Tie Down Hardware
Nite Ize
Carabiner Clip, 10-3/8 In., Plastic, Black
Mfr # SBP10-03-01BG
Zoro # G0119262
original price:
$10.99
10% off
new price: $9.89
/ea
$9.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Color Black
- Size 10 3/8 in
- Width 4.9"
- Accessory Type Carabiner Clip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nite Ize
- MFR # SBP10-03-01BG
- Zoro # G0119262
- UPC # 795871631988
- Country of Origin China
- Category Tie Down Hardware
Dimensions
Size | 10 3/8 in |
Width | 4.9" |
Diameter | 0.6" |
Details
Item | Carabiner Clip |
Material | Plastic |
Color | Black |
Accessory Type | Carabiner Clip |
Type | #10 |
Description
Carabiner Clip, Material Plastic, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULK-STRAP Bungee Hook, 2-3/4 In.L, 1 In.W, PK10 (SS8-04)
- BULLDOG WINCH Recovery Strap 2" x 20', 20,000lb BS polyester (20029)
- MAZZELLA Crosby S-4320 Latch Kit 3/4T Carbon 1T Alloy Hook, 1.44"L X 0.5"W (1096325)
- COTTERMAN Work Platform, 5 Step, Steel, 86In. H. (5WP3660RA3B4B8AC2P6)
- NITE IZE Double Gated Carabiner, 4-3/8 In., Black (SB5-03-01)
- NITE IZE Carabiner Clip, 8 In., Glass Filled Nylon (SBP8-03-01BG)
- NITE IZE Carabiner Clip, 3-1/2 In., Plastic, Black (SBP4-03-01BG)
- NITE IZE 4.4" L, Stainless Steel, Silver (SB5-03-11)
- NITE IZE Rope Tightener, 1-19/64 in. x 2-1/2 in. (NCJSA-01-R3)
- NITE IZE Locking Carabiner Clip, Black, 2 in. (CSL4-01-R6)
- LIFT-ALL Strap Wear Pad, PVC-Coated, For 3-4 In. (60116)
- Nite Ize Tie Down Hardware