Shop All Tie Down Hardware
Nite Ize
Carabiner Clip, 1-31/32 in., Silver
Mfr # LSB2-11-R3
Zoro # G6151101
product price: $3.59
/ea
$3.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon/Stainless Steel
- Color Silver
- Size 1 31/32 in
- Accessory Type Carabiner Clip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nite Ize
- MFR # LSB2-11-R3
- Zoro # G6151101
- UPC # 094664026704
- Country of Origin China
- Category Tie Down Hardware
Dimensions
Size | 1 31/32 in |
Details
Item | Carabiner Clip |
Material | Nylon/Stainless Steel |
Color | Silver |
Accessory Type | Carabiner Clip |
Description
Carabiner Clip, Material Nylon/Stainless Steel, Color Silver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEERLESS CHAIN 5/8 ALLY SPAS, HDG, UPC, 8058603 (8058603)
- RICHELIEU HARDWARE Dual-Wheel Furniture Caster, Swivel Without Brake, with Wood Stem, Black (F24427)
- OBECO ObeCo OBPR824BSHCZCJ Barrier Stretch Cargo Net - 8" x 24", Black (OBPR824BSHCZCJ)
- INDUSCO Thimble, 1/8", Regular Electro Galv (89700146)
- NITE IZE Locking Carabiner Clip, Black, 2 in. (CSL4-01-R6)
- NITE IZE 1.8" L, Aluminum, Black (C9S-02-01)
- NITE IZE Locking Carabiner Clip, 2 in x 3-3/32 in (CSL4-11-R6)
- NITE IZE Locking Carabiner Clip, Silver, 1-3/32 in. (CSL2-11-R6)
- NITE IZE 2.8" L, Aluminum, Black (C9L-02-01)
- NITE IZE Double Gated Carabiner, 2 In., Black (SB2-03-01)
- SNAP-LOC Logistic Tie-Down Anchor Kit, Stl, 1000lb. (SLCTDAK)
- Nite Ize Tie Downs